Buy more than* S$200* and get FREE SHIPPING

Carpet Tiles NT350L

4.50 (4)
Pile Density
1/10Gx10.5ST
Flameproof Capacity Test Number
EO 060039
Size (cm)
50x50
...see all>
Product Options
ADD TO CART
Functions Material (Packing) Type Series Model Number Antistatic (KV) Material (pile) Pile Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Functions Material (Packing) Type Series Model Number Antistatic (KV) Material (pile) Pile Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flameproof, antistatic PVC non-woven glass fabric Line - - 1 or less Dyed 100% polypropylene 3.5 loop (total thickness 6.2) *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 NT332L 35013596 8.99 SGD
Shipped after 2018-04-27
Flameproof, antistatic PVC non-woven glass fabric Line - - 1 or less Dyed 100% polypropylene 3.5 loop (total thickness 6.2)   1Sheet 1 NT392L 35013641 8.99 SGD
In stock
Flameproof, antistatic PVC non-woven glass fabric Line - - 1 or less Dyed 100% polypropylene 3.5 loop (total thickness 6.2)   1Sheet 1 NT394L 35013666 8.99 SGD
In stock
Flameproof, antistatic PVC non-woven glass fabric Line - - 1 or less Dyed 100% polypropylene 3.5 loop (total thickness 6.2)   1Sheet 1 NT393L 35013657 8.99 SGD
In stock
- - - NT350L NT399L - - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 NT399L 21046734 30.99 SGD
Shipped after 2018-04-27
- - - NT350L NT397L - - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 NT397L 21046716 21.99 SGD
Shipped after 2018-04-27
- - - NT350L NT398L - - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 NT398L 21046725 10.99 SGD
Shipped after 2018-04-27
Fire retardant, anti-static PVC glass Non-woven fabric Line - - 1 or less Spin-dyed polypropylene 100% 3.5 Loop (Overall thickness 6.2)   1Sheet 1 NT330L 35013571 8.99 SGD
In stock
Fire retardant, anti-static PVC glass Non-woven fabric Line - - 1 or less Spin-dyed polypropylene 100% 3.5 Loop (Overall thickness 6.2)   1Sheet 1 NT331L 35013587 8.99 SGD
In stock
Fire retardant, anti-static PVC nonwoven glass fabric Line - - Less than 1 Arrival at 100% polypropylene 3.5 Loop (from thickness 6.2)   1Sheet 1 NT335L 35013623 8.99 SGD
In stock
Fire retardant, anti-static PVC glass Non-woven fabric Line - - 1 or less Spin-dyed polypropylene 100% 3.5 Loop (Overall thickness 6.2)   1Sheet 1 NT389L 35013632 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For replacement.
5
From Japan
On 2017-04-22 14:30:40
I am satisfied with prompt response. It was also good to have purchased from 1 piece.
This review is about item#35013657.
Store floor
3
From Japan
On 2015-02-24 09:49:32
It was as expected.
This review is about item#35013641.
Office floor
5
From Japan
On 2015-01-18 18:46:56
It is not spread all over the floor, but I am satisfied with no problem.
This review is about item#35013632.
I use it on the office floor.
5
From Japan
On 2013-07-26 13:24:41
I think that it relieves the transmission of heat because it is flameproof.
This review is about item#35013623.

Related Products