Buy more than* S$200* and get FREE SHIPPING

Repair Tape for Centre Seat

4.56 (16)
Caution
Cannot be adhered to non-PVC products
Color
Silver
Thickness (mm)
0.6
Width (mm)
420
Material
Polyester based cloth + PVC resin
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.3 1Roll 1 42x7.3m 35004821 189.99 SGD
Shipped after 2018-04-23
10 1Roll 1 42x10m 35004837 259.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
4 Tonrack center seat purchase for repair of rain leakage
5
From Japan
On 2018-04-10 15:33:33
I did it alone. Drop the dirt gossyping with the wet cloth in the area to paste the center seat. Next day, wipe the pasted area with a dry rag to remove dirt and paste the repair tape. Although it turned slightly, I think it was pretty good. I caulked the long end of the repair tape and it ended. It will be successful if the bashabasha leaked on a rainy day is met. I expect it for durability.
This review is about item#35004821.
Center seat change of 4t wing
4
From Japan
On 2017-09-14 16:48:26
Potapota and water droplets hanging out in the rain Estimate more than 100 thousands when you change at the body shop ① Center sheet with a brush with a liquid detergent for oil soiling Rubbing widely ~ After washing with water ② After drying - scrub with parts cleaner and cloth ③ Paste the repair tape ~ Keep it like it does not float with cloth ④ caulking the end of the repair tape semicircularly from front to back Straight without sag, so as not to leave an air pool Pay attention to pasting Half year elapsed - no abnormality Expect durability
This review is about item#35004821.
Center sheet repair of wing car
5
From Japan
On 2017-08-08 15:28:22
Both length and width are just right, easy to stick, strong adhesion.
This review is about item#35004821.
Wing car leakage repair
5
From Japan
On 2017-07-22 15:13:43
It was a very good product. Adhesion was also powerful, it was very easy to use.
This review is about item#35004821.
Just center seat repair
5
From Japan
On 2017-03-02 15:01:59
It is a very good product. I was glad that delivery was also fast. Packing is excessive ^ _ ^
This review is about item#35004821.
Title as it is for repair
4
From Japan
On 2017-01-16 11:48:18
Previously, I was using other manufacturers, but since I overwhelmingly cheaper this, I tried purchasing. Both strength and ease of use are satisfactory levels. I am going to use this from now on.
This review is about item#35004837.
Large car roof center stick to the seat
5
From Japan
On 2016-08-26 18:26:27
Wash the part to be pasted and paste it from the sheet on which it is attached now. Because it is slightly uneven, it enters the air, but it can be affordably affordable.
This review is about item#35004837.
Roof repair of wing car
5
From Japan
On 2015-09-03 15:25:01
I think that it flew to easy and cheap effectiveness.
This review is about item#35004837.
Repair center seat of wing
4
From Japan
On 2015-04-20 17:48:30
Because it is full with lily, attention is necessary when pasting, but it was easier to paste than I thought, the price was also convincing and it was good.
This review is about item#35004821.
Center seat of wing car
1
From Japan
On 2014-11-21 01:22:02
Although it was comfortable and good, rainwater leaked out of the wing bending part in one year and six months. I wanted it for at least a year and a half.

Related Products