Buy more than* S$200* and get FREE SHIPPING

Reducing Nipples Malleable Cast Pipe Fitting White

4.75 (4)
Screw Type
PT screw
Standard
JIS B2301
...see all
Product Options
ADD TO CART
RoHS Directive Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Nominal Diameter (A) Dimensions SW (mm) Maximum Working Pressure (MPa) Dimensions L (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Nominal Diameter B2 (inch) Nominal Diameter B1 (inch) Nominal Diameter (A) Dimensions SW (mm) Maximum Working Pressure (MPa) Dimensions L (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 1.25 2 50x32 63 1 58 Different diameters nipple 1PC 1 RNI 35004977 21.44 SGD
In stock
Correspondence 41702 1.5 40x20 50 1 53 Different diameters nipple 1PC 1 RNI 35004934 14.04 SGD
In stock
Correspondence 41702 1.25 32x20 46 1 52 Different diameters nipple 1PC 1 RNI 35004916 10.85 SGD
In stock
Supported 1/4 3/8 10x8 21 1.0 34 Nipple diameter difference 1PC 1 RNI 35004846 3.95 SGD
In stock
Supported 1/4 1/2 15x8 26 1.0 34 Nipple diameter difference 1PC 1 RNI 35004855 4.03 SGD
In stock
support 3/8 1/2 15x10 26 1.0 41 Nipple diameter difference 1PC 1 RNI 35004864 4.03 SGD
In stock
Supported 3/8 3/4 20x10 30 1.0 37 Nipple diameter difference 1PC 1 RNI 35004873 4.83 SGD
In stock
Supported 1/2 3/4 20x15 30 1.0 45 Nipple diameter difference 1PC 1 RNI 35004882 4.79 SGD
In stock
Supported 1/2 1 25x15 35 1.0 43 Nipple diameter difference 1PC 1 RNI 35004891 7.16 SGD
In stock
Supported 3/4 1 25x20 37 1.0 50 Nipple diameter difference 1PC 1 RNI 35004907 7.16 SGD
In stock
Supported 1 1 1/4 32x25 46 1.0 54 Nipple diameter difference 1PC 1 RNI 35004925 9.20 SGD
In stock
Supported 1 1 1/2 40x25 50 1.0 53 Nipple diameter difference 1PC 1 RNI 35004943 11.98 SGD
In stock
support 1 1/4 1 1/2 40 x 32 52 1.0 60 Nipple diameter difference 1PC 1 RNI 35004952 11.98 SGD
In stock
Supported 1 2 50x25 63 1.0 56 Nipple diameter difference 1PC 1 RNI 35004961 21.60 SGD
In stock
Supported 1 1/2 2 50x40 64 1.0 64 Nipple diameter difference 1PC 1 RNI 35004986 21.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Piping
4
From Japan
On 2017-01-30 22:00:04
Special, bad, bad I just used it regularly
This review is about item#35004846.
Machine maintenance
5
From Japan
On 2016-05-24 07:38:57
I think that it is a reliable product
This review is about item#35004846.
Air piping
5
From Japan
On 2014-11-24 14:24:12
The screw thread is also beautiful and satisfactory.
This review is about item#35004846.
Connection of solenoid valve (1/4) and water pipe (1/2)
5
From Japan
On 2014-05-29 20:58:43
Since the solenoid valve can not connect to a water pipe of the diameter of 1/2 as it is, I bought it for conversion but it fitted perfectly. I can not go buying parts easily to the store, so I can sell it because I can purchase special fittings on the net.
This review is about item#35004855.

Related Products