Buy more than* S$200* and get FREE SHIPPING

Short Ratchet Combination Wrench, Swing Type

4.00 (2)
2015 Trusco Published Pages
2 0259
Forwarding Angle (Degree)
5, 5
Number of Gears
72, 72
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimension S (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimension S (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0253, 2-0253 7.5, 7.5 4, 4 18, 18 17.5, 17.5 8, 8 90, 90 39, 39 373-6806, 373-6806 Power fitting 1PC 1 MSR2S-08F 35027623 30.99 SGD
In stock
2-0253, 2-0253 8.5, 8.5 7, 7 28, 28 31.5, 31.5 15, 15 145, 145 119, 119 373-6865, 373-6865 Power fit 1PC 1 MSR2S-15F 35027684 46.99 SGD
Shipped after 2018-06-28
2-0253, 2-0253 11.5, 11.5 8, 8 32, 32 38, 38 18, 18 175, 175 201, 201 373-6890, 373-6890 Power fit 1PC 1 MSR2S-18F 35027711 53.99 SGD
Shipped after 2018-06-28
2-0253, 2-0253 8.5, 8.5 5, 5 22, 22 23.5, 23.5 11, 11 115, 115 67, 67 373-6822, 373-6822 Power fit 1PC 1 MSR2S-11F 35027641 36.99 SGD
Shipped after 2018-06-28
2-0253, 2-0253 8.5, 8.5 6, 6 25, 25 27.5, 27.5 13, 13 135, 135 94, 94 373-6849, 373-6849 Power fit 1PC 1 MSR2S-13F 35027666 45.99 SGD
In stock
2-0253, 2-0253 10, 10 7, 7 29, 29 33.5, 33.5 16, 16 155, 155 144, 144 373-6873, 373-6873 Power fit 1PC 1 MSR2S-16F 35027693 46.99 SGD
Shipped after 2018-06-28
2-0253, 2-0253 11.5, 11.5 8, 8 34, 34 40, 40 19, 19 185, 185 221, 221 373-6903, 373-6903 Power fitting 1PC 1 MSR2S-19F 35027727 53.99 SGD
In stock
2-0253 8.5, 8.5 4.5, 4.5 21, 21 21.5, 21.5 10, 10 110, 110 58, 58 373-6814, 373-6814 Power Fit 1PC 1 MSR2S-10F 35027632 31.99 SGD
In stock
2-0253 8.5, 8.5 5.5, 5.5 23.5, 23.5 25.5, 25.5 12, 12 125, 125 79, 79 373-6831, 373-6831 Power Fit 1PC 1 MSR2S-12F 35027657 36.99 SGD
In stock
2-0253 8.5, 8.5 6, 6 26.5, 26.5 29.5, 29.5 14, 14 140, 140 104, 104 373-6857, 373-6857 Power Fit 1PC 1 MSR2S-14F 35027675 45.99 SGD
Shipped after 2018-06-28
2-0253 10, 10 7, 7 30.5, 30.5 36, 36 17, 17 165, 165 163, 163 373-6881, 373-6881 Power Fit 1PC 1 MSR2S-17F 35027702 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Fine work
5
From Japan
On 2013-06-05 05:01:56
This is good, purchased by thinking that it would be even better if KTC using the same type other companies. I would like to align with 8.10.12 for car and bike fingering.
This review is about item#35027632.
To work in a narrow place
3
From Japan
On 2012-08-02 08:50:40
Although it is used on a daily basis, it is suitable for tightening and removing bolts of this size just right size in hand. The similar gear wrench of tone got softer as soon as the gear became loose and became useless, but even though I used the same way (about half a year) it is working well so far. Given the strength of the gear wrench, I think whether it is okay to make the grip part thinner (lightly) like a snap-on.
This review is about item#35027727.

Related Products