Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

1"sq. TORQUE WRENCH PRE-SET TYPE

2015 Trusco Published Pages
1 1244
2014 TRUSCO Published Page
1-1159
Minimum Scale (N / m)
5
Torque Measuring Range (N-m)
150-800
Dimensions B (mm)
71
Dimension H (mm)
36
Dimensions L (mm)
1050
Weight (kg)
5.8
Number of Gears
40
...see all>
Product Options
ADD TO CART
Outlet Corner (sq.) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet Corner (sq.) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.4 410-6075 1PC 1 CMPB8008 35027851 1,349.99 SGD
Shipped after 2018-06-26
19.0 410-6067 1PC 1 CMPB8006 35027842 -
Discontinued
[x]
ADD TO CART

Related Products