Buy more than* S$200* and get FREE SHIPPING

Hex Wrench for 12.7Square Impact Wrench

1.50 (2)
2015 Trusco Published Pages
2 0200
Dimensions D (mm)
25, 25
Plug Angle (mm)
12.7, 12.7
Dimensions L (mm)
60, 60
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimension S (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimension S (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0194 14, 14 124, 124 373-3424 1PC 1 BTP4-14P 35027982 22.99 SGD
In stock
2-0194, 2-0194 17, 17 149, 149 373-3432, 373-3432 1PC 1 BTP4-17P 35027991 23.99 SGD
In stock
2-0194, 2-0194 12, 12 109, 109 373-3416, 373-3416 1PC 1 BTP4-12P 35027973 21.99 SGD
In stock
2-0194 6, 6 78, 78 373-3386, 373-3386 1PC 1 BTP4-06P 35027946 19.99 SGD
In stock
2-0194 8, 8 87, 87 373-3394, 373-3394 1PC 1 BTP4-08P 35027955 20.99 SGD
In stock
2-0194 10, 10 97, 97 373-3408, 373-3408 1PC 1 BTP4-10P 35027964 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
hexagonal
2
From Japan
On 2016-05-07 16:58:48
It is better for the pin hole to be a penetration type.
This review is about item#35027955.
To fasten or loosen hexagon socket head bolts
1
From Japan
On 2016-04-05 17:18:59
In comparison with other company's products, this product is thinner in pin, hole is not penetrating type, and furthermore, it is difficult to use extremely because it is necessary to insert the stopper rubber in a type with protrusions . I did not purchase it if I understood in detail in the column of item description.
This review is about item#35027964.

Related Products