Buy more than* S$200* and get FREE SHIPPING

3/4"sq. IMPACT UNIVERSAL JOINT

Caution
The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power
Outlet Corner (sq.)
19.0
Dimension D2 (mm)
38
Dimension D1 (mm)
48
Dimensions L (mm)
111.5
Weight (g)
775
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BJP6 35028122 149.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products