Buy more than* S$200* and get FREE SHIPPING

Adaptor for 12.7sq. Impact Wrench

4.00 (2)
Caution
The smaller one is the standard of the limit torque of the adapter. Please note not to put too much force., The smaller one is the standard of the limit torque of the adapter. Please note not to put too much force., The smaller one is the standard of the limit torque of the adapter. Please note not to put too much force., The insertion angle of the smaller one shall be the standard for the adapter's torque limit. Please make sure not to exert too much force.
Dimensions D (mm)
28.5, 28.5
Specification
Power Fit
...see all>
Product Options
ADD TO CART
Weight (g) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110, 110 41.7, 41.7 1PC 1 BAP43 35028147 25.99 SGD
In stock
160, 160 50, 50 1PC 1 BAP46 35028156 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For installation and removal of automotive parts
3
From Japan
On 2016-12-12 09:03:50
As a feeling of use, although fitting of joints etc. is satisfactory, if O-ring of a pin stopper with a convex part which is hard and difficult to remove is blown off during use, when the use is continued, the pins are both disengaged It was. After all, it took time to find an alternative ordinary o-ring.
This review is about item#35028147.
Car and motorcycle maintenance
5
From Japan
On 2013-04-05 22:03:45
Before using this product, I used another company 's adapter. However, due to the impact and the play of the adapter, although it was blurred when it was rotated, this has little blurring, and torque is well transmitted. I am happy that it will be a little cheaper, but I am satisfied.
This review is about item#35028147.

Related Products