Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (kg) Cutting Capability (phi mm) Dimensions B (mm) Nominal Dimension (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Cutting Capability (phi mm) Dimensions B (mm) Nominal Dimension (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 5, 5 54, 54 300(12"), 300(12") 320, 320 1PC 1 BP7-300 35028217 69.49 SGD
In stock
1 6, 6 60, 60 350(14"), 350(14") 370, 370 1PC 1 BP7-350 35028226 71.25 SGD
In stock
3.9 12 96, 96 750(30"), 750(30") 770, 770 1PC 1 BP7-750 35028253 199.90 SGD
In stock
1.5, 1.5 7, 7 69, 69 450(18"), 450(18") 465, 465 1PC 1 BP7-450 35028235 99.44 SGD
In stock
2.6, 2.6 9, 9 84, 84 600(24"), 600(24") 620, 620 1PC 1 BP7-600 35028244 139.90 SGD
In stock
5.9, 5.9 15, 15 108, 108 900(36"), 900(36") 920, 920 1PC 1 BP7-900 35028262 269.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to size the net during fence construction
5
From Japan
On 2017-05-04 18:09:43
I seemed to be reliable even among the clippers that could cut up to 5 mm, so I chose it. I was afraid of spilling teeth from the necessity of many cuts, but that concern was useless and the work remained steady without sharpness until the end.
This review is about item#35028217.
In order to cut off the seal of the door during the debris of the offshore container
5
From Japan
On 2014-09-20 08:01:38
At first I bought a little smaller bolt clipper, but this time I made it a bigger clipper because it is not possible to do so by a non powerful worker. Anyone can easily cut out this size.
This review is about item#35028244.

Related Products