Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pitch Color Overall Length (mm) Material Surface Processing Screw Diameter (mm) Subtense(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Color Overall Length (mm) Material Surface Processing Screw Diameter (mm) Subtense(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 Black 31 Steel Chrome plating 12 19 1Bag(100PC) 1 19H12-1.25BlackF 35005223 129.90 SGD
In stock
1.5 Black 31 Steel Chrome plating 12 17 1Bag(100PC) 1 17H12-1.5BlackF 35005257 189.90 SGD
Shipped after 2017-07-04
1.5 - 45 - - - 21 1Bag(50PC) 1 N-3 75328391 119.90 SGD
Shipped after 2017-07-04
1.25 - 34 - - - 21 1Bag(100PC) 1 N-5 75328407 129.90 SGD
Shipped after 2017-07-04
1.5 - 34 - - - 21 1Bag(100PC) 1 N-2 75328382 129.90 SGD
Shipped after 2017-07-04
1.25 Black 31 Steel Chrome-plated - - 1Bag(100PC) 1 17H12-1.25BlackF 35005266 179.90 SGD
Shipped after 2017-07-04
1.25 Black 31 Steel Chrome-plated - 21 1Bag(100PC) 1 21H12-1.25BlackF 35005187 129.90 SGD
In stock
1.25 - 45 - - - 21 1Bag(50PC) 1 N-6 75328416 109.90 SGD
In stock
1.5 Silver 31 Steel Chrome-plated 12 21 1Bag(100PC) 1 21H12-1.5F 35005153 95.95 SGD
In stock
1.25 Silver 31 Steel chrome plated 12 21 1Bag(100PC) 1 21H12-1.25F 35005162 95.95 SGD
In stock
1.5 Black 31 Steel Chrome-plated 12 21 1Bag(100PC) 1 21H12-1.5 black F 35005171 159.90 SGD
In stock
1.5 Silver 31 Steel chrome plated 12 19 1Bag(100PC) 1 19H12-1.5F 35005196 99.82 SGD
In stock
1.25 Silver 31 Steel Chrome-plated 12 19 1Bag(100PC) 1 19H12-1.25F 35005205 99.82 SGD
In stock
1.5 Black 31 Steel chrome plated 12 19 1Bag(100PC) 1 19H12-1.5 black F 35005214 129.90 SGD
In stock
1.5 Silver 31 Steel Chrome-plated 12 17 1Bag(100PC) 1 17H12-1.5F 35005232 149.90 SGD
Shipped after 2017-07-04
1.25 Silver 31 Steel Chrome-plated 12 17 1Bag(100PC) 1 17H12-1.25F 35005241 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
When replacing with aluminum
5
From Japan
On 2017-01-11 20:35:33
This nut with a collar can be used enough for aluminum foil. The feeling compared to genuine without collar well is also very good.
This review is about item#35005196.
Exchange
5
From Japan
On 2015-04-22 06:53:11
Very low price is fine.
This review is about item#35005214.
Car nut
5
From Japan
On 2015-02-22 18:39:39
It is convenient to have it in stock.
This review is about item#35005153.
Tire change
5
From Japan
On 2014-12-08 13:12:48
Low price. I can use it without problems.
This review is about item#35005196.
To change over from genuine foil
4
From Japan
On 2014-05-26 16:25:23
The texture of plating is also good and can be used normally. There is no sense of discomfort especially such as rattling feeling. To be used for minicars, it is too long, for ordinary cars. I think that it is enough for normal use.
This review is about item#35005153.
When changing to a studless tire
5
From Japan
On 2013-12-11 13:51:33
Low cost and less burden for customers
This review is about item#35005153.
Since the mounting hole of the aluminum wheel is small and can not be installed with a normal hub nut, 17 wrench wrench can be used
5
From Japan
On 2013-05-01 08:00:30
Although it is quite expensive to buy at a car accessory store, it can be used without any problems, such as material quality, accuracy at a sufficient price, it is a push item
This review is about item#35005232.

Related Products