Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Box Nut

4.24 (49)
Screw Diameter (mm)
12
Overall Length (mm)
31
Material
Steel
...see all>
Product Options
ADD TO CART
Subtense(mm) Pitch Color Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Subtense(mm) Pitch Color Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 1.5 Black Chrome plating 1Box(20PC) 1 17H12-1.5BlackF/20 45530091 38.99 SGD
Shipped after 2018-06-25
17 1.25 Black Chrome plating 1Box(20PC) 1 17H12-1.25BlackF/20 45530107 38.99 SGD
Shipped after 2018-06-25
17 1.5 Silver Chrome plating 1Box(20PC) 1 17H12-1.5F/20 45530073 33.99 SGD
Shipped after 2018-07-02
17 1.25 Silver Chrome plating 1Box(20PC) 1 17H12-1.25F/20 45530082 33.99 SGD
Shipped after 2018-06-25
21 1.25 Black Chrome plating 1Box(20PC) 1 21H12-1.25BlackF/20 37671541 34.99 SGD
Shipped after 2018-06-25
21 1.5 Silver Chrome-plated 1Box(16PC) 1 21H12-1.5F/16 35005275 17.99 SGD
Shipped after 2018-06-25
21 1.25 Silver chrome plated 1Box(16PC) 1 21H12-1.25F/16 35005284 17.99 SGD
Shipped after 2018-06-25
21 1.5 Black Chrome-plated 1Box(16PC) 1 21H12-1.5 black F/16 35005293 27.99 SGD
Shipped after 2018-06-25
21 1.25 Black chrome plated 1Box(16PC) 1 21H12-1.25 black F/16 35005302 27.99 SGD
Shipped after 2018-06-25
19 1.5 Silver Chrome-plated 1Box(16PC) 1 19H12-1.5F/16 35005311 19.99 SGD
Shipped after 2018-06-25
19 1.25 Silver chrome plated 1Box(16PC) 1 19H12-1.25F/16 35005327 19.99 SGD
Shipped after 2018-06-25
19 1.5 Black chrome plated 1Box(16PC) 1 19H12-1.5 black F/16 35005336 24.99 SGD
Shipped after 2018-06-25
19 1.25 Black Chrome-plated 1Box(16PC) 1 19H12-1.25 black F/16 35005345 24.99 SGD
Shipped after 2018-06-25
17 1.5 Silver chrome plated 1Box(16PC) 1 17H12-1.5/16 35005354 26.99 SGD
Shipped after 2018-06-25
17 1.25 Silver chrome plated 1Box(16PC) 1 17H12-1.25/16 35005363 26.99 SGD
Shipped after 2018-07-03
17 1.5 Black chrome plated 1Box(16PC) 1 17H12-1.5 black F/16 35005372 30.99 SGD
Shipped after 2018-06-25
17 1.25 Black Chrome-plated 1Box(16PC) 1 17H12-1.25 black F/16 35005381 30.99 SGD
Shipped after 2018-06-25
21 1.5 Silver Chrome plated 1Box(20PC) 1 21H12-1.5F/20 37671514 22.99 SGD
Shipped after 2018-06-25
21 1.25 Silver Chrome plated 1Box(20PC) 1 21H12-1.25F/20 37671523 22.99 SGD
Shipped after 2018-06-25
21 1.5 Black Chrome plated 1Box(20PC) 1 21H12-1.5 black F/20 37671532 34.99 SGD
Shipped after 2018-06-25
19 1.5 Silver Chrome plated 1Box(20PC) 1 19H12-1.5F/20 37671557 24.99 SGD
Shipped after 2018-06-25
19 1.25 Silver Chrome plated 1Box(20PC) 1 19H12-1.25F/20 37671566 24.99 SGD
Shipped after 2018-06-25
19 1.5 Black Chrome plated 1Box(20PC) 1 19H12-1.5 black F/20 37671706 30.99 SGD
Shipped after 2018-06-25
19 1.25 Black Chrome plated 1Box(20PC) 1 19H12-1.25 black F/20 37671715 30.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 33
4 star 5
3 star 5
2 star 2
1 star 4
Review Rating: 4.24
49 Customer Reviews
The reviews are automatic translation.
When replacing with a studless tire
3
From Japan
On 2018-03-28 05:54:01
If the wrench does not match, it will settle. I had to wrap up protective tape around it.
This review is about item#35005336.
Tire change
5
From Japan
On 2018-03-01 22:59:26
Considering that it is a consumable item, both price and quality can be satisfied.
This review is about item#35005327.
Change wheel nut
1
From Japan
On 2018-02-23 12:40:43
Since the use years of genuine nut used until now was ten years, when we exchanged for this product considering exhaustion of thread mountain etc, all rust became intolerable in just two months. The review was good, so I bought it, but the plating is too weak! Because genuine was the place where plating gloss was lost even in the tenth year ... It is disappointing!
This review is about item#35005284.
When studlessly exchanged
4
From Japan
On 2018-01-19 16:58:03
Plating also has a good feeling of weight and I will buy this price next time I am satisfied
This review is about item#37671514.
Exchange of nut of vehicle
5
From Japan
On 2018-01-11 12:42:42
There is also durability of the plating itself, the price is reasonable and handy
This review is about item#45530082.
When car maintenance
5
From Japan
On 2018-01-05 03:05:58
Even if I purchased separately, I liked it at a very reasonable price.
This review is about item#37671514.
I used it for changing the wheel nut
5
From Japan
On 2017-12-13 14:45:25
This standard is very good. The quality of the plating was also a good thing
This review is about item#37671514.
Change nut
4
From Japan
On 2017-11-02 16:24:11
Appearance Normal, especially Bali etc. There is no trouble in use without using it, the old nut is better to replace the old nut regularly as thread mounts come up? I do not know the durability so make it star 4.
This review is about item#35005284.
Used for exchanging outside wheels
5
From Japan
On 2017-10-23 21:55:45
Yokohama's AVS model 7 pitch 100 4 hole 15 inch 5.5 J wheel used for mounting on minicars. Even with a small socket for impact, it was just barely size. Probably if I bought a 19 mm thing, I think that a special socket piece was necessary.
This review is about item#35005372.
Because it changed to aluminum wheels
5
From Japan
On 2017-10-18 15:38:23
I changed it to this wheel nut because it changed to an aluminum wheel. I was able to install without problems. I think that it is very good.
This review is about item#37671523.

Related Products