Buy more than* S$200* and get FREE SHIPPING

Nuts With Through Holes

4.71 (7)
Screw Diameter (mm)
12
Overall Length (mm)
16
Material
Steel
...see all>
Product Options
ADD TO CART
Pitch Surface Processing Subtense(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Surface Processing Subtense(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 chrome plated 21 1Bag(100PC) 1 21H12-1.5 35005397 51.99 SGD
In stock
1.25 Chrome-plated 21 1Bag(100PC) 1 21H12-1.25 35005406 51.99 SGD
In stock
1.5 chrome plated 19 1Bag(100PC) 1 19H12-1.5 35005415 74.99 SGD
In stock
1.25 Chrome-plated 19 1Bag(100PC) 1 19H12-1.25 35005424 74.99 SGD
In stock
1.5 Chrome-plated 17 1Bag(100PC) 1 17H12-1.5 35005433 85.99 SGD
In stock
1.25 chrome plated 17 1Bag(100PC) 1 17H12-1.25 35005442 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Tire change
5
From Japan
On 2016-05-30 16:55:13
It is reasonably priced goods. Heavy user.
This review is about item#35005397.
Wheel tightening
3
From Japan
On 2016-01-11 19:10:17
Although there was feeling a little uneasy, I think that there is firmly the thickness of the plating that can be used as it is. It is within the range that I can endure because it excels in cost performance. Package It will be something to say if it is a little better quality! I think that it is still better if the unit price is lowered by decreasing the number a little.
This review is about item#35005397.
Secondhand car delivered maintenance
5
From Japan
On 2015-04-13 17:29:41
If this price, replace the rusted nut and do not look good on the used car's appearance.
This review is about item#35005415.
Removal of wheel
5
From Japan
On 2015-03-16 13:34:28
very good
This review is about item#35005397.
It is used when changing the wheel or when it seems like a snime.
5
From Japan
On 2015-03-03 14:53:59
It's awesome!
This review is about item#35005397.
Toyota car is required because it has many dedicated nuts
5
From Japan
On 2014-12-09 12:48:13
Of course there is no problem. Moreover, I think that it may be possible to increase the variation to 200 and 300 instead of 100, (if it is better to lower the price somewhat ...)
This review is about item#35005397.
Tire exchange
5
From Japan
On 2014-03-31 13:25:35
There is nothing wrong with the product. I am satisfied with the price.
This review is about item#35005397.

Related Products