Buy more than* S$200* and get FREE SHIPPING

Nuts With Through Holes

4.59 (49)
Screw Diameter (mm)
12
Overall Length (mm)
16
Material
Steel
...see all>
Product Options
ADD TO CART
Subtense(mm) Pitch Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Subtense(mm) Pitch Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 1.5 Chrome plating 1Box(20PC) 1 21H12-1.5/20 37671374 13.99 SGD
In stock
19 1.5 Chrome plating 1Box(20PC) 1 19H12-1.5/20 37671383 16.99 SGD
In stock
21 1.25 Chrome plating 1Box(20PC) 1 21H12-1.25/20 37671496 13.99 SGD
In stock
19 1.25 Chrome plating 1Box(20PC) 1 19H12-1.25/20 37671505 16.99 SGD
In stock
17 1.25 Chrome plating 1Box(20PC) 1 17H12-1.25/20 45530125 21.99 SGD
In stock
17 1.5 Chrome plating 1Box(20PC) 1 17H12-1.5/20 45530116 21.99 SGD
In stock
21 1.5 chrome plated 1Box(16PC) 1 21H12-1.5/16 35005451 10.99 SGD
In stock
21 1.25 chrome plated 1Box(16PC) 1 21H12-1.25/16 35005467 10.99 SGD
In stock
19 1.5 Chrome-plated 1Box(16PC) 1 19H12-1.5/16 35005476 13.99 SGD
In stock
19 1.25 Chrome-plated 1Box(16PC) 1 19H12-1.25/16 35005485 13.99 SGD
In stock
17 1.5 Chrome-plated 1Box(16PC) 1 17H12-1.5/16 35005494 15.99 SGD
In stock
17 1.25 Chrome-plated 1Box(16PC) 1 17H12-1.25/16 35005503 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 38
4 star 6
3 star 3
2 star 0
1 star 2
Review Rating: 4.59
49 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2018-04-08 15:49:42
It was delivered quickly and I was satisfied with the items as expected.
This review is about item#35005451.
Maintenance of the vehicle
5
From Japan
On 2018-03-24 20:44:49
Together this price was quite saved. I needed 16 pieces at a time, so I appreciate it.
This review is about item#35005476.
Tire exchange
5
From Japan
On 2017-12-28 12:27:43
It can be used without problems. Satisfied because it is much cheaper than purchasing elsewhere.
This review is about item#45530125.
For wheels
3
From Japan
On 2017-12-16 23:03:07
Length is too little Use is more necessary Overall length is necessary, first hand tightening can not be done I will not buy anymore
This review is about item#35005476.
Car Maintenance
4
From Japan
On 2017-12-13 09:15:24
I wanted such parts. When attaching the wheel with a 19 mm nut, the contact surface is small, so it bites in the wheel, but the biting is gone because the contact area is 21 mm equivalent.
This review is about item#35005485.
Car wheel nut
5
From Japan
On 2017-12-02 15:24:22
It is glossy and has a good appearance. I can use it without problems. Durability will be confirmed from now.
This review is about item#37671374.
I used it for light tiger.
4
From Japan
On 2017-11-26 10:22:14
I used it as a substitute for rusted and old. I am delighted to be new and cheap. I hope to continue offering good things cheaply.
This review is about item#35005451.
For steel wheels of studless tires of mini vehicles
5
From Japan
On 2017-10-17 21:04:47
It is cheap to buy nut for steel wheel and it is very satisfied.
This review is about item#35005476.
Winter ⇒ summer tire replacement
3
From Japan
On 2017-10-14 23:43:40
Because I plan to replace the vehicle with a car inspection after two years, I tried buying it. I am using a genuine full wheel cap and I use a different nut in winter. It happened to be a loser, or at the time of wearing in the second season, there was something like rust on the plating surface that was smooth at the end of the first season. I will recommend it for those who can use it in pieces.
This review is about item#35005467.
Car maintenance
5
From Japan
On 2017-10-03 11:58:17
We replaced the 15-inch nut of Toyota genuine steel wheels. Although it is cheap, it is not a problem at all.
This review is about item#35005451.

Related Products