Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Snap-In Valve, With Heat-Resistant Core

4.29 (17)
Caution
Packing is not included in the air valve cap.
Purpose
For passenger cars
Compatible Rim holes (mm)
phi 11.5
Width (phi mm)
19/15
Part Number
No.9200
Type
Heat-resistant core
Overall Length (mm)
42
Material
Rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(4PC) 1 TR-413 (heat-resistant) 36557787 4.10 SGD
In stock
1Bag(100PC) 1 TR-413 (heat-resistant) 35005512 45.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 3
2 star 1
1 star 0
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
The development of the tire.
5
From Japan
On 2016-07-05 12:06:53
Is not it nice. Price is also affordable.
This review is about item#36557787.
Tire exchange
3
From Japan
On 2016-04-13 08:57:59
We used without the moment problem.
This review is about item#35005512.
Tire exchange recombination
5
From Japan
On 2016-03-31 16:28:38
COSPA highest
This review is about item#35005512.
When the tire replacement
4
From Japan
On 2016-03-03 15:40:32
very good. However, there is a heat-resistant core use, better if it is described a little more explanation.
This review is about item#36557787.
Tire exchange
5
From Japan
On 2015-12-02 11:58:00
Can be used with peace of mind may be state of the commodity.
This review is about item#35005512.
At the same time the exchange at the time of tire replacement
4
From Japan
On 2015-10-25 21:13:50
And bought to use is good. Life is now.
This review is about item#35005512.
Tire exchange
5
From Japan
On 2015-02-13 20:33:23
I always buy. You can use without any problems.
This review is about item#35005512.
Valve replacement at the time of tire replacement
2
From Japan
On 2014-07-24 23:04:11
It was using an ordinary bulb, but chose a heat-core use goods for high-speed running often. Use the valve insert tool, but was incorporated into the aluminum wheel on which painted bead cream, the last of the 4 th When incorporating, it has broken from the valve insert tool fitting portion. In was just able to fit without problems in other products, of the fitting procedure problem? Product in question? I will believe. Since the plurality of sets of purchase this time, I would like to determine a look at the state of the other set recombination.
This review is about item#36557787.
Periodic replacement
5
From Japan
On 2014-06-16 06:20:37
Currently, it is the exchange because of has a 10-year period has been used. You can use without any problems.
This review is about item#36557787.
Tire exchange
4
From Japan
On 2014-05-25 13:05:12
Easy to use.
This review is about item#36557787.

Related Products