Buy more than* S$200* and get FREE SHIPPING

Anti Stone Biting Ring

3.86 (7)
Purpose
For TB
Circumference (mm)
3940
Width (mm)
30.5
Length (mm)
3940
Material
Rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-155 35005521 86.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Attach to 10T dump truck
5
From Japan
On 2017-03-30 18:01:01
I will use it to prevent stone gathering and to prevent mud. The price is cheap.
This review is about item#35005521.
Normal use
1
From Japan
On 2015-12-04 02:14:06
It was short and difficult to install, one side ended in one year.
This review is about item#35005521.
In-house vehicle installation
5
From Japan
On 2015-10-19 10:59:47
I will report on the installation of Fuso's vehicle a bit tight, so I will report it particularly severely to Super Great It seems possible to install it to Isuzu, Hino, UD without problems
This review is about item#35005521.
In-house vehicle installation
5
From Japan
On 2015-10-19 10:54:35
I installed it in my vehicle immediately. There is no trouble in work, so the condition of tension when attached is not problematic. This price is appreciated for the company. In the coming season, since it is easy for the belt to break when it gets cold, durability is anxious. I am planning to order again next time, so I'd like to report on the progress even then
This review is about item#35005521.
Dump w Required for tires
5
From Japan
On 2015-06-08 17:42:59
I am using it many times I have long things so I use it very cheaply I would like also for foil for 10 defects if possible
This review is about item#35005521.
Car stone removal
4
From Japan
On 2013-12-18 03:11:08
It is used at the time of tire change.
This review is about item#35005521.
Used for dump trucks
2
From Japan
On 2012-07-28 17:57:14
It is shorter than three-star Made D-155. I am stretched over a superprint. It is not very favorable condition.
This review is about item#35005521.

Related Products