Buy more than* S$200* and get FREE SHIPPING

Iron Implant Weights for Steel Wheels, Small Box

2.50 (2)
Weight Gap Dimensions (mm)
2.0
Material
Iron
...see all>
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1Box(17PC) 1 FeS 5g 35005731 5.99 SGD
Shipped after 2018-05-28
10 1Box(16PC) 1 FeS 10g 35005747 8.99 SGD
Shipped after 2018-05-28
15 1Box(15PC) 1 FeS 15g 35005756 8.99 SGD
Shipped after 2018-05-28
20 1Box(14PC) 1 FeS 20g 35005765 9.99 SGD
Shipped after 2018-05-28
25 1Box(13PC) 1 FeS 25g 35005774 9.99 SGD
Shipped after 2018-05-28
30 1Box(12PC) 1 FeS 30g 35005783 9.99 SGD
Shipped after 2018-05-28
35 1Box(11PC) 1 FeS 35g 35005792 9.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Balance adjustment of car tire wheel
1
From Japan
On 2013-11-06 12:01:29
The opening of the clip is narrow and hard, I can not drive into the wheel with the balance pliers, I have to use a heavy hammer and I am concerned that the balancer will be affected.
For wheel balance adjustment
4
From Japan
On 2013-04-22 12:40:30
Can be used as it is in use
This review is about item#35005765.

Related Products