Buy more than* S$200* and get FREE SHIPPING

Implant Weights for Steel Wheels

4.00 (14)
Weight Gap Dimensions (mm)
2.0
Material
Lead
Compatible
For steel wheels
...see all>
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1Box(10PC) 1 Y2 5g 35005941 3.14 SGD
Shipped after 2017-12-18
10 1Box(10PC) 1 Y2 10g 35005957 4.20 SGD
Shipped after 2017-12-18
15 1Box(10PC) 1 Y2 15g 35005966 4.89 SGD
Shipped after 2017-12-18
20 1Box(10PC) 1 Y2 20g 35005975 5.52 SGD
Shipped after 2017-12-18
25 1Box(10PC) 1 Y2 25g 35005984 6.01 SGD
Shipped after 2017-12-18
30 1Box(10PC) 1 Y2 30g 35005993 6.73 SGD
Shipped after 2017-12-18
35 1Box(10PC) 1 Y2 35g 35006002 7.26 SGD
Shipped after 2017-12-18
40 1Box(10PC) 1 Y2 40g 35006011 7.95 SGD
Shipped after 2017-12-18
45 1Box(10PC) 1 Y2 45g 35006027 8.87 SGD
Shipped after 2017-12-18
50 1Box(10PC) 1 Y2 50g 35006036 9.55 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 4
2 star 1
1 star 0
Review Rating: 4.00
14 Customer Reviews
The reviews are automatic translation.
Tire Recombination
5
From Japan
On 2017-11-14 16:53:16
I am happy that you can sell safe maker items in small portions.
This review is about item#35005941.
Tire maintenance
3
From Japan
On 2017-10-28 15:06:45
Cost is important because it is a part that strikes with hitting and striking, but cheap goods are delicate and the adjustment is lazy.
This review is about item#35005966.
Light truck tire balancing
4
From Japan
On 2017-04-09 20:09:51
It was affordable and very handy. Thank you very much.
This review is about item#35005984.
Balancing the hand tire
5
From Japan
On 2017-02-13 21:19:44
It can be used as usual. There is nothing particularly troubling.
This review is about item#35005957.
Work (wheel balance adjustment)
5
From Japan
On 2017-01-23 19:39:22
There is no problem at all cheap There is no backlash etc Next time will also purchase.
This review is about item#35005941.
Wheel balance adjustment
2
From Japan
On 2016-08-15 19:34:10
I think that it is night in the shape of the wheel, but it gets a little floating feeling when driven in, there is no sense of solid feeling. Fixation is solid.
This review is about item#35005957.
Used as intended
3
From Japan
On 2016-07-27 08:19:50
I normally use it, but there is no problem.
This review is about item#35005966.
Balance adjustment
5
From Japan
On 2016-03-16 20:59:11
There is no difference from the tool maker.
This review is about item#35005941.
Tire exchange
4
From Japan
On 2015-11-19 15:19:51
It is secure and secure.
This review is about item#35005957.
Tire balance time
3
From Japan
On 2014-08-04 20:52:37
Good-looking
This review is about item#35005966.

Related Products