Buy more than* S$200* and get FREE SHIPPING

Tire Choke

4.17 (6)
Outer Diameter (phi mm)
13
Color
White
Overall Length (mm)
120
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(12PC) 1 951 35006097 17.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Write the installation place at the time of detaching the tire (eg at the time of replacing the tire)
5
From Japan
On 2016-12-29 09:15:47
The chalk which I purchased last time was hard to write on the tire and it was easy to break, but the item purchased this time seems to be soft and easy to write with familiarity with the tire well. (It is a product of the same manufacturer)
This review is about item#35006097.
Tire change
4
From Japan
On 2016-11-22 15:04:38
It can be drawn but it is easily broken.
This review is about item#35006097.
To the mark of the tire
3
From Japan
On 2016-09-29 20:44:03
Although I have not used other products, I think that this product can not be written as you think and is easy to break
This review is about item#35006097.
Marking removed
4
From Japan
On 2016-04-08 21:11:22
It can be written even if wet, softness is also good. I wrote tapes up to now and wrote it with magic, but this may be easier.
This review is about item#35006097.
Fill out name, vehicle type, position etc. when depositing
4
From Japan
On 2015-05-07 18:28:45
There is no problem concerning use. Since the first is coated, it is not possible to write a letter unless it is cut with a cutter etc ....
This review is about item#35006097.
Fill in the vehicle number on the tire
5
From Japan
On 2012-03-27 12:20:26
Easy to draw, difficult to disappear, thickness is just fine.
This review is about item#35006097.

Related Products