Buy more than* S$200* and get FREE SHIPPING

Upset InstalLED P3, With Sw, W, Iron/ChromateSmall Box

5.00 (4)
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Metal Washer Ountside Diameter x Thickness (mm) Dimensions a (mm) Type Thread Pitch (mm) Nominal Designation of Screw Cross Hole Number Length (mm) Finishing Material Spring Washer Outer Diameter D1 x Width x Thickness (mm) Specification Flat Washer Outer Diameter D2 x Thickness (mm) Dimensions (Designation d x Length L)(mm) Dimension m (mm) Dimensions k (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Metal Washer Ountside Diameter x Thickness (mm) Dimensions a (mm) Type Thread Pitch (mm) Nominal Designation of Screw Cross Hole Number Length (mm) Finishing Material Spring Washer Outer Diameter D1 x Width x Thickness (mm) Specification Flat Washer Outer Diameter D2 x Thickness (mm) Dimensions (Designation d x Length L)(mm) Dimension m (mm) Dimensions k (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13(-0.25 to 0) - (max)8.4 - 1.25 M8 3 18 Iron / chromate 14.5x3.2x2 Flat washer with spring washer 18x1.6 M8x18 7.2(Reference) 5.5(+/-0.15) 1Box(150PC) 1 M8x18 35006483 30.99 SGD
Shipped after 2018-02-27
13(-0.25 to 0) - (max)8.4 - 1.25 M8 3 12 Iron / chromate 14.5x3.2x2 Flat washer with spring washer 18x1.6 M8x12 7.2(Reference) 5.5(+/-0.15) 1Box(200PC) 1 M8x12 35006456 35.99 SGD
Shipped after 2018-03-06
10(-0.2 to 0) - (max)6.9 - 1 M6 3 50 Iron / chromate 11.5x2.7x1.5 Flat washer with spring washer 13x1 M6x50 6.2(Reference) 4(+/-0.15) 1Box(200PC) 1 M6x50 35006447 35.99 SGD
Shipped after 2018-03-06
8(-0.2 to 0) - (max)5.4 - 0.8 M5 2 12 Iron / chromate 8.5x1.7x1.3 Flat washer with spring washer 12x0.8 M5x12 4.8(Reference) 3.5(+/-0.15) 1Box(700PC) 1 M5x12 35006246 45.99 SGD
In stock
7(-2 to 0) 10x0.8 4.4 - 0.7 - 2 - Iron / chromate 7x1.4x1.0 Flat washer with spring washer 10x0.8 M4x10 4(Reference) 2.8(+/-0.1) 1Box(1300PC) 1 M4x10 35006167 60.99 SGD
Shipped after 2018-03-05
8(-0.2 to 0) - (max)5.4 - 0.8 M5 2 40 Iron / chromate 8.5x1.7x1.3 Flat washer with spring washer 12x0.8 M5x40 4.8(Reference) 3.5(+/-0.15) 1Box(350PC) 1 M5x40 35006325 43.99 SGD
Shipped after 2018-02-27
7(-2 to 0) 10x0.8 4.4 - 0.7 - 2 - Iron / chromate 7x1.4x1.0 Flat washer with spring washer 10x0.8 M4x8 4(Reference) 2.8(+/-0.1) 1Box(1300PC) 1 M4x8 35006151 66.99 SGD
In stock
13(-0.25 to 0) - (max)8.4 - 1.25 M8 3 50 Iron / chromate 14.5x3.2x2 Flat washer with spring washer 18x1.6 M8x50 7.2(Reference) 5.5(+/-0.15) 1Box(100PC) 1 M8x50 35006553 29.99 SGD
Shipped after 2018-03-06
13(-0.25 to 0) - (max)8.4 - 1.25 M8 3 40 Iron / chromate 14.5x3.2x2 Flat washer with spring washer 18x1.6 M8x40 7.2(Reference) 5.5(+/-0.15) 1Box(100PC) 1 M8x40 35006535 30.99 SGD
In stock
13(-0.25 to 0) - (max)8.4 - 1.25 M8 3 35 Iron / chromate 14.5x3.2x2 Flat washer with spring washer 18x1.6 M8x35 7.2(Reference) 5.5(+/-0.15) 1Box(100PC) 1 M8x35 35006526 29.99 SGD
In stock
10(-0.2 to 0) - (max)6.9 - 1 M6 3 30 Iron / chromate 11.5x2.7x1.5 Flat washer with spring washer 13x1 M6x30 6.2(Reference) 4(+/-0.15) 1Box(300PC) 1 M6x30 35006404 39.99 SGD
Shipped after 2018-03-06
10(-0.2 to 0) - (max)6.9 - 1 M6 3 18 Iron / chromate 11.5x2.7x1.5 Flat washer with spring washer 13x1 M6x18 6.2(Reference) 4(+/-0.15) 1Box(400PC) 1 M6x18 35006377 41.99 SGD
In stock
8(-0.2 to 0) - (max)5.4 - 0.8 M5 2 8 Iron / chromate 8.5x1.7x1.3 Flat washer with spring washer 12x0.8 M5x8 4.8(Reference) 3.5(+/-0.15) 1Box(900PC) 1 M5x8 35006221 57.99 SGD
Shipped after 2018-03-06
8(-0.2 to 0) - (max)5.4 - 0.8 M5 2 35 Iron / chromate 8.5x1.7x1.3 Flat washer with spring washer 12x0.8 M5x35 4.8(Reference) 3.5(+/-0.15) 1Box(350PC) 1 M5x35 35006316 48.99 SGD
Shipped after 2018-03-06
8(-0.2 to 0) - (max)5.4 - 0.8 M5 2 16 Iron / chromate 8.5x1.7x1.3 Flat washer with spring washer 12x0.8 M5x16 4.8(Reference) 3.5(+/-0.15) 1Box(700PC) 1 M5x16 35006264 57.99 SGD
Shipped after 2018-03-06
7(-2 to 0) 10x0.8 4.4 - 0.7 - 2 - Iron / chromate 7x1.4x1.0 Flat washer with spring washer 10x0.8 M4x20 4(Reference) 2.8(+/-0.1) 1Box(800PC) 1 M4x20 35006203 52.99 SGD
Shipped after 2018-03-05
13(-0.25 to 0) - (max)8.4 - 1.25 M8 3 45 Iron / chromate 14.5x3.2x2 Flat washer with spring washer 18x1.6 M8x45 7.2(Reference) 5.5(+/-0.15) 1Box(100PC) 1 M8x45 35006544 29.99 SGD
Shipped after 2018-03-06
8(-0.2 to 0) - (max)5.4 - 0.8 M5 2 10 Iron / chromate 8.5x1.7x1.3 Flat washer with spring washer 12x0.8 M5x10 4.8(Reference) 3.5(+/-0.15) 1Box(800PC) 1 M5x10 35006237 54.99 SGD
In stock
7(-2 to 0) 10x0.8 4.4 - 0.7 - 2 - Iron / chromate 7x1.4x1.0 Flat washer with spring washer 10x0.8 M4x6 4(Reference) 2.8(+/-0.1) 1Box(1500PC) 1 M4x6 35006142 -
Discontinued
[x]
7(-2 to 0) 10x0.8 4.4 - 0.7 - 2 - Iron / chromate 7x1.4x1.0 Flat washer with spring washer 10x0.8 M4x16 4(Reference) 2.8(+/-0.1) 1Box(1000PC) 1 M4x16 35006194 57.99 SGD
Shipped after 2018-03-05
7(-2 to 0) 10x0.8 4.4 - 0.7 - 2 - Iron / chromate 7x1.4x1.0 Flat washer with spring washer 10x0.8 M4x12 4(Reference) 2.8(+/-0.1) 1Box(1200PC) 1 M4x12 35006176 57.99 SGD
Shipped after 2018-02-28
8(-0.2 to 0) - (max)5.4 - 0.8 M5 2 30 Iron / chromate 8.5x1.7x1.3 Flat washer with spring washer 12x0.8 M5x30 4.8(Reference) 3.5(+/-0.15) 1Box(400PC) 1 M5x30 35006307 43.99 SGD
Shipped after 2018-02-27
8(-0.2 to 0) - (max)5.4 - 0.8 M5 2 25 Iron / chromate 8.5x1.7x1.3 Flat washer with spring washer 12x0.8 M5x25 4.8(Reference) 3.5(+/-0.15) 1Box(400PC) 1 M5x25 35006291 35.99 SGD
In stock
8(-0.2 to 0) - (max)5.4 - 0.8 M5 2 18 Iron / chromate 8.5x1.7x1.3 Flat washer with spring washer 12x0.8 M5x18 4.8(Reference) 3.5(+/-0.15) 1Box(600PC) 1 M5x18 35006273 50.99 SGD
Shipped after 2018-02-27
7(-2 to 0) 10x0.8 4.4 - 0.7 - 2 - Iron / chromate 7x1.4x1.0 Flat washer with spring washer 10x0.8 M4x25 4(Reference) 2.8(+/-0.1) 1Box(700PC) 1 M4x25 35006212 60.99 SGD
Shipped after 2018-02-28
10(-0.2 to 0) - (max)6.9 - 1 M6 3 45 Iron / chromate 11.5x2.7x1.5 Flat washer with spring washer 13x1 M6x45 6.2(Reference) 4(+/-0.15) 1Box(200PC) 1 M6x45 35006431 37.99 SGD
Shipped after 2018-02-27
10(-0.2 to 0) - (max)6.9 - 1 M6 3 40 Iron / chromate 11.5x2.7x1.5 Flat washer with spring washer 13x1 M6x40 6.2(Reference) 4(+/-0.15) 1Box(250PC) 1 M6x40 35006422 41.99 SGD
Shipped after 2018-03-06
10(-0.2 to 0) - (max)6.9 - 1 M6 3 35 Iron / chromate 11.5x2.7x1.5 Flat washer with spring washer 13x1 M6x35 6.2(Reference) 4(+/-0.15) 1Box(250PC) 1 M6x35 35006413 39.99 SGD
Shipped after 2018-03-06
8(-0.2 to 0) - (max)5.4 - 0.8 M5 2 20 Iron / chromate 8.5x1.7x1.3 Flat washer with spring washer 12x0.8 M5x20 4.8(Reference) 3.5(+/-0.15) 1Box(600PC) 1 M5x20 35006282 49.99 SGD
Shipped after 2018-03-06
10(-0.2 to 0) - (Max)6.9 Upsetbuilt 1 M6 3 25 Iron / chromate 11.5x2.7x1.5 Flat washer with spring washer 13x1 M6x25 6.2(Reference) 4(+/-0.15) 1Box(300PC) 1 M6x25 35006395 36.99 SGD
In stock
13(-0.25 to 0) - (Max)8.4 Upsetbuilt 1.25 M8 3 16 Iron / chromate 14.5x3.2x2 Flat washer with spring washer 18x1.6 M8x16 7.2(Reference) 5.5(+/-0.15) 1Box(180PC) 1 M8x16 35006474 37.99 SGD
In stock
13(-0.25 to 0) - (Max)8.4 Upsetbuilt 1.25 M8 3 30 Iron / chromate 14.5x3.2x2 Flat washer with spring washer 18x1.6 M8x30 7.2(Reference) 5.5(+/-0.15) 1Box(130PC) 1 M8x30 35006517 34.99 SGD
In stock
13(-0.25 to 0) - (Max)8.4 Upsetbuilt 1.25 M8 3 15 Iron / chromate 14.5x3.2x2 Flat washer with spring washer 18x1.6 M8x15 7.2(Reference) 5.5(+/-0.15) 1Box(180PC) 1 M8x15 35006465 34.99 SGD
In stock
- - - - - - - - - - With flat washer and spring washer - - - - 1Box(700PC) 1 M5x15 35006255 47.99 SGD
In stock
- - - - - - - - - - With flat washer and spring washer - - - - 1Box(400PC) 1 M6x12 35006343 35.99 SGD
In stock
10(-0.2 - 0) - (Maximum) 6.9 Upset installation 1 M6 3 10 Iron /chromate 11.5x2.7x1.5 With flat washer and spring washer 13x1 M6x10 6.2 (reference) 4(+/-0.15) 1Box(400PC) 1 M6x10 35006334 34.99 SGD
In stock
10(-0.2 - 0) - (Maximum) 6.9 Upset installation 1 M6 3 15 Iron /chromate 11.5x2.7x1.5 With flat washer and spring washer 13x1 M6x15 6.2 (reference) 4(+/-0.15) 1Box(400PC) 1 M6x15 35006352 39.99 SGD
In stock
10(-0.2 - 0) - (Maximum) 6.9 Upset installation 1 M6 3 16 Iron /chromate 11.5x2.7x1.5 With flat washer and spring washer 13x1 M6x16 6.2 (reference) 4(+/-0.15) 1Box(400PC) 1 M6x16 35006361 39.99 SGD
In stock
10(-0.2 - 0) - (Maximum) 6.9 Upset installation 1 M6 3 20 Iron /chromate 11.5x2.7x1.5 With flat washer and spring washer 13x1 M6x20 6.2 (reference) 4(+/-0.15) 1Box(300PC) 1 M6x20 35006386 31.99 SGD
In stock
13(-0.25 - 0) - (Maximum) 8.4 Upsetting Built-in 1.25 M8 3 20 Iron /chromate 14.5x3.2x2 With flat washer and spring washer 18x1.6 M8x20 7.2 (reference) 5.5 (+/-0.15) 1Box(150PC) 1 M8x20 35006492 33.99 SGD
In stock
13(-0.25 - 0) - (Maximum) 8.4 Upsetting Built-in 1.25 M8 3 25 Iron /chromate 14.5x3.2x2 With flat washer and spring washer 18x1.6 M8x25 7.2 (reference) 5.5 (+/-0.15) 1Box(150PC) 1 M8x25 35006501 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Maintenance of tools used at work
5
From Japan
On 2015-12-19 21:38:56
I think cost performance is good. However, nine days until all ordered items are ready will not be possible ,,, Normally. After all, I am sorry to buy a small amount high at a nearby home center. I hope it will be stock and not rust.
This review is about item#35006431.
Outside important places.
5
From Japan
On 2014-06-17 18:31:36
I am using it normally.
This review is about item#35006386.
Assembling work of several parts
5
From Japan
On 2011-11-28 13:03:57
Spring washers and washers are installed, so it is unnecessary to prepare. Since the price will be cheaper if it is a small box, I use it by repeating it all the time
This review is about item#35006386.
Installation of automobile parts
5
From Japan
On 2011-09-27 12:34:22
It is nothing different from the bolt I always use. Cost is also suppressed and it is very useful.
This review is about item#35006386.

Related Products