Buy more than* S$200* and get FREE SHIPPING

Light Electromagnetic Horn

5.00 (4)
Caution
For 12V power source vehicle only
Dimension (phi x mm)
100x56
Input Voltage (V)
12
Cycle(Hz)
(Hi)510, (Lo)420
Weight (g)
249
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1Set 1 BH-REV-S 35013167 67.99 SGD
In stock
Black 1Set 1 BH-REV 35013151 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Upgrade my car horn
5
From Japan
On 2018-01-23 14:38:40
Purchased as an upgraded version of an existing horn attached to a car, we are fully satisfied with expectations.
This review is about item#35013151.
Replace company horn horn
5
From Japan
On 2015-10-02 19:52:53
Tone is a convincing sound. Improvement points can not be seen at the present time. Attachment of mounting vehicle Where resonance was not seen. If possible, I would like to change the installation hardware attached to Ho to stainless steel. (Wearing water depending on the model)
This review is about item#35013167.
I attached it to a motorcycle.
5
From Japan
On 2015-09-08 05:18:18
I used it for a motorcycle in Europe, so I am satisfied with the high sound volume with the same tone as genuine. It is practical because it has a shape that the opening of the spiral faces forward. It is lightweight and it is convenient for installing on a motorcycle. Durability will be confirmed by future use.
This review is about item#35013151.
Light truck replacement horn
5
From Japan
On 2014-04-07 17:54:00
It was thin like a space and could be attached to the original place.
This review is about item#35013151.

Related Products