Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Windtone Horn

3.00 (1)
Sound Pressure Level (dB)
113
Dimension (phi x mm)
111x81
Input Voltage (V)
12
Cycle(Hz)
(Hi) 500, (Lo) 420
Type
Double
Weight (g)
360
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 BH-WT 35013203 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of horn
3
From Japan
On 2013-11-04 07:53:25
Neighborhood car goods mass retailer was cheaper.
This review is about item#35013203.

Related Products