Buy more than* S$200* and get FREE SHIPPING

Wheel Cover

2.81 (32)
Caution
Depending on the vehicle type and wheel shape, there are cases where it may not be attachable.
Surface Processing
Chrome Color
Material
ABS resin
Accessories
Adjustment ringx4
...see all
Product Options
ADD TO CART
Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1Set(4Sheet) 1 WJ-5042-12 35013711 -
Discontinued
[x]
13 1Set(4Sheet) 1 WJ-5042-13 35013727 -
Discontinued
[x]
14 1Set(4Sheet) 1 WJ-5042-14 35013736 -
Discontinued
[x]
15 1Set(4Sheet) 1 WJ-5042-15 35013745 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 4
2 star 3
1 star 12
Review Rating: 2.81
32 Customer Reviews
The reviews are automatic translation.
Sent and damaged at 2016/12/12 installation
1
From Japan
On 2016-12-12 22:56:08
When installing, I damaged it so I bought 2 sets again at a monotarou I expect it
This review is about item#35013711.
Mounting on mini vehicles · vans
1
From Japan
On 2016-07-08 17:42:42
We installed on Daihatsu Miraban (L250V). I stopped wearing because the gap with the wheel would float about 10 mm.
This review is about item#35013711.
For genuine replacement
1
From Japan
On 2016-05-08 16:50:51
Although it is 13 inches, I could not fit it by all means.
This review is about item#35013727.
Used as substitute for genuine Haier covers of Mitsubishi Eye's left front wheel
5
From Japan
On 2015-09-17 02:41:07
Mitsubishi Eye's left front wheel wheel cover genuine is damaged, genuine products are as expensive as ¥ 8 thousand yen with 1 piece, so I bought four items that were packed together. I was able to read in English written on the back of the box, but I never read it, I watched the pictures on the back of the box, exchanged by myself for the first time, I was glad when I succeeded! Taking care of the position of the tube of the inflator, pay attention to the positioning of the ring fitting inside Easy! I could wear it with a nice feeling, I took many photos.
This review is about item#35013745.
Attached to minicars
3
From Japan
On 2015-04-21 15:41:50
I tried installing light cars (trucks) made by each company, but the nail of the cap lifts long against the wheel. (About 8 mm) away from the car when driving. Therefore, it made it impossible to use it. The installation test car is "Honda, Mitsubishi. Suzuki" car.
This review is about item#35013711.
Attached to minicars
4
From Japan
On 2015-03-17 10:12:28
The appearance is very good, the car looks beautiful. However, the depth does not suit, I feel a little floating from the tire. I would like to specify not only the inch but also the depth size.
This review is about item#35013711.
I do not know what kind of work is meaningful, but since it is a wheel cover, I think everyone can understand it.
4
From Japan
On 2014-07-05 18:27:49
I like both design and price. However, because the depth of the wheel was not enough, it was fixed with a little floating feeling.
This review is about item#35013711.
Used for minicab U62V
3
From Japan
On 2014-06-26 18:01:01
A gap will be opened as soon as possible. Since it protrudes from the body, we did not pass the inspection. Plating is easy to peel off. Cheap is the only charm
This review is about item#35013711.
For studless tire iron wheels
5
From Japan
On 2014-06-13 16:23:27
While being inexpensive, it is made tough and is used satisfactorily.
This review is about item#35013745.
Repair of the vehicle
5
From Japan
On 2014-05-22 13:33:24
Spring ring with glossy plating and looks pretty good Spring ring is also firmer than the MonotaRO brand and easy to set If you say it is strongly painted on the back side is uneven coating and it is difficult to clean · · · complaints can not be said about price again I'd like to try it.
This review is about item#35013745.

Related Products