Buy more than* S$200* and get FREE SHIPPING

Commercial Booster Cables

4.57 (7)
...see all>
Product Options
ADD TO CART
Material Specification Purpose Weight (g) Cable Outside Diameter (mm phi) Electric Wire Specification Composition Voltage (V) Current (A) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Specification Purpose Weight (g) Cable Outside Diameter (mm phi) Electric Wire Specification Composition Voltage (V) Current (A) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Copper With products liability (PL) insurance - - 14.5 38sq 0.45 m /m 34 x 7 2013/12/24 380 3.5 1Set 1 BC-380 35013885 229.99 SGD
In stock
Copper With products liability (PL) insurance - - 11.8 22sq 0.45 m /m 20 x 7 2013/12/24 220 5 1Set 1 BC-225 35013876 199.99 SGD
In stock
Copper With products liability (PL) insurance - - 11.8 22sq 0.45 m /m 20 x 7 2013/12/24 220 3.5 1Set 1 BC-220 35013867 159.99 SGD
In stock
Copper With products liability (PL) insurance - - 14.5 38sq 0.45m/m 34x7PC 2013/12/24 380 5 1Set 1 BC-385 35013894 279.99 SGD
In stock
- - Booster Cable 400 - - - - - - 1PC 1 BC-150 01662754 409.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
When the car battery goes up
5
From Japan
On 2017-11-26 19:33:36
Because it is 2t car, it is always in company. Can be used without problems.
This review is about item#35013876.
When the battery of a heavy machine or a large dump truck fails
3
From Japan
On 2017-01-16 16:34:49
D60 class bulldozer with battery 210A therefore, 380A type.5m. Useful. However, the durability and softness of cable protection seems to be a problem.
This review is about item#35013894.
Battery rising jump start
5
From Japan
On 2016-12-27 20:34:49
In the case of a large battery, it is a little expensive booster that the cell motor does not turn unless current flows more than 130 amperes, but good ones are not usable with good cheap ones. I think that it is professional use.
This review is about item#35013876.
Emergency response of the battery's rise of the truck during winter
5
From Japan
On 2015-11-15 07:24:31
Although I have not used it yet, the cable is also thick and looks strong, so the quality does not seem to be wrong.
This review is about item#35013867.
Customer's battery rise
5
From Japan
On 2015-02-02 14:26:16
Durable and easy to use
This review is about item#35013876.
For a business trip work of battery rise
5
From Japan
On 2014-03-15 12:06:20
It is huge. This is a professional tool. I doubt the durability of the storage bag, but I am planning to put it in a tough bag
This review is about item#35013885.
Engine start of construction machine
4
From Japan
On 2014-03-11 18:20:35
I was worried a bit because the price was cheap, but for now I am using it without problems.
This review is about item#35013876.

Related Products