NoteBuy more than* S$200* and get FREE SHIPPING

Halogen Bulb, Spark Beam H3

1.50 (2)
Color Temperature (K)
3800
Glass Bulb Type
T10
Rated Voltage (V)
12
Rated Power (W)
55 (brightness 85 class)
Type
H3
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 HB-773 35025137 -
Discontinued
[x]
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
High beam bulb
2
From Japan
On 2015-05-05 15:04:18
dark
This review is about item#35025137.
For FOG lamp
1
From Japan
On 2012-01-27 21:37:26
Lit confirmation, has expired is one when I put much as it is 10 minutes ....
This review is about item#35025137.

Related Products