Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb, Spark Beam H3C

4.00 (5)
Color Temperature (K)
3800
Glass Bulb Type
T10
Rated Voltage (V)
12
Rated Power (W)
55 (brightness 85 class)
Type
H3C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 HB-774 35025146 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Light repair
1
From Japan
On 2014-05-15 15:26:45
While singing as 55 W ⇒ 85 W it is not bright at all. Is not it better not to handle the products of this manufacturer? Normal is much brighter.
This review is about item#35025146.
Wagon RR valve exchange
5
From Japan
On 2013-12-14 10:36:59
It is cheap but very bright and good product.
This review is about item#35025146.
Wagon R Headlight
5
From Japan
On 2013-10-18 14:44:46
I purchased it for replacement as one of the lights went out. Although it was uneasy, such as brightness, it was enough to install it.
This review is about item#35025146.
Consumables replacement work
4
From Japan
On 2013-10-09 17:01:37
Durability is still a mystery because it is about a week after replacing the bulb, but it is very low cost 〇!
This review is about item#35025146.
Used in the range for projector headlamp low beam only
5
From Japan
On 2013-03-21 21:53:40
The brightness is satisfactory, the price is cheap and satisfactory. I think whether there is no problem with fog lamps, but to use it for projector lamps, we are concerned about product variability. If you do not like the state of light distribution, you need to select good compatibility with the light unit, such as trying to swap the left and right or buying some sets and choosing a good light distribution pattern.
This review is about item#35025146.

Related Products