Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb, Spark Beam Bulb H7

4.00 (1)
Color Temperature (K)
3800
Glass Bulb Type
T10
Rated Voltage (V)
12
Rated Power (W)
55 (brightness 100 class)
Type
H7
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 HB-777 35025155 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For car bike reserve use
4
From Japan
On 2015-09-10 19:05:32
It is always expensive as a countermeasure for sudden ball depletion of a car bike, but it is expensive for genuine and it is optimal for spare use.
This review is about item#35025155.

Related Products