Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb, Spark Beam Bulb HB3

2.20 (5)
Color Temperature (K)
4200
Glass Bulb Type
T12
Rated Voltage (V)
12
Rated Power (W)
60 (brightness 130 class)
Type
HB3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 RS-783 35025164 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 3
Review Rating: 2.20
5 Customer Reviews
The reviews are automatic translation.
Wagon R high beam
3
From Japan
On 2014-09-17 13:33:51
It became somewhat brighter.
This review is about item#35025164.
head lamp
1
From Japan
On 2014-07-17 09:18:56
Very dark 60W → 130W this display has reminded us of under immediate disposal not useless but there was also previously a big lie bought a valve of this manufacturer. This display of the manufacturer was also immediately dispose of this time is a big lie.
This review is about item#35025164.
Automotive light dress up
1
From Japan
On 2014-05-15 15:25:40
Not at all bright, while singing and 55W⇒85W. Not to be better this manufacturer of products are not handled? The Mr. Monotarou I knew not malicious, but it is more of normal is defintely bright.
This review is about item#35025164.
Automobile headlights
1
From Japan
On 2014-04-04 12:08:13
I saw rattan darker than the lamp that has been used until now. useless. It was immediately replaced! Outrageous brightness 130w lie
This review is about item#35025164.
Headlights, used in the high beam range
5
From Japan
On 2013-03-21 21:36:35
I purchased in the fact that platinum white, pretty blue color. Vehicle inspection is likely to be the path at the last minute but, bringing vehicle inspection I think whether those who prepared the preliminary valve is good. The brightness is enough, price is also affordable impeccable products.
This review is about item#35025164.

Related Products