Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb, Spark Beam Bulb HB4

3.00 (3)
Color Temperature (K)
4200
Glass Bulb Type
T12
Rated Voltage (V)
12
Rated Power (W)
(100 class brightness) 55
Type
HB4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 RS-784 35025173 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Exchange
3
From Japan
On 2014-05-08 09:22:33
Less bright than I thought
This review is about item#35025173.
Fog lamp
3
From Japan
On 2011-07-02 11:53:54
Close as possible to the white, blue is not. Brightness enough.
This review is about item#35025173.
Dress up the camper of fog lamp
3
From Japan
On 2010-12-18 23:12:04
It is nice to white, the color temperature is higher than the existing lamps.
This review is about item#35025173.

Related Products