Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb, Spark Beam Bulb H11

5.00 (1)
Color Temperature (K)
4200
Glass Bulb Type
T11
Rated Voltage (V)
12
Rated Power (W)
55 (brightness 100 class)
Type
H11
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 RS-794 35025182 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
vehicle inspection
5
From Japan
On 2014-11-10 14:32:29
It is cheap, bright and no problem.
This review is about item#35025182.

Related Products