Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Bulb, Spark Beam Bulb H4U

5.00 (4)
Glass Bulb Type
T16
Rated Voltage (V)
12
Type
H4u
...see all>
Product Options
ADD TO CART
Color Temperature (K) Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4200 60/55 (110/100 class brightness) Platinum White 1Set(2PC) 1 RS-894 35025216 -
Discontinued
[x]
3200 60/55 (110/100 class brightness) Pure White 1Set(2PC) 1 RS-891 35025191 -
Discontinued
[x]
3800 60/55 (brightness 110 / 100 class) Crystal white 1Set(2PC) 1 RS-893 35025207 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for cars
5
From Japan
On 2016-04-07 17:51:47
It was quite long and it was pretty good.
This review is about item#35025191.
Driving a private car
5
From Japan
On 2014-12-12 15:42:16
Before 20 years, I bought a similar item, but I did not sell it at such a price. This price with this quality, after durability, I do not know unless I continue using this tip, I would like to purchase again if it can be used for more than a year.
This review is about item#35025207.
Exchange of genuine balls when they are out of bulbs
5
From Japan
On 2013-12-28 20:39:10
I purchased 3200K this time. Customers used it for exchanging pure balls, bullets. It is the same as genuine, it is color. Unexpectedly this bulb of the color of the original ball is high, so this price is saved. Is it the cheapest one price? Only the color of the valve tip is genuine black, but this valve is silver, so you can see the difference there. After wearing it, the silver color matches the mirror surface inside the light. I do not know the durability yet.
This review is about item#35025191.
Component replacement
5
From Japan
On 2013-09-27 23:10:13
It was cheap and saved.
This review is about item#35025191.

Related Products