NoteBuy more than* S$200* and get FREE SHIPPING

2-WAY SPEAKER SYSTEM

3.33 (3)
Instantaneous Maximum Input (W)
50
Impedance (ohm)
4
Maximum Input (W)
50
Playback Frequency zone (Hz)
80 to 18k
Body Dimensions (mm)
200x80x75
Cord Length (m)
About 3.9
Weight (g)
400 (1)
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 FSN-781 35025383 -
Discontinued
[x]
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Attached to commercial vehicles
5
From Japan
On 2014-07-02 17:56:59
But was attached to commercial vehicles with cheap price in good bonus sound than expected though it is powerless W number is a big satisfaction.
This review is about item#35025383.
In the light car of the rear speakers
1
From Japan
On 2012-08-23 22:33:00
Wiring is thin, did not meet your expectations from saw feeling. Mounting can also be installed because the compact space is not much, but the sound does not come out only to faint. It is disappointed.
This review is about item#35025383.
An attempt to lower the hanging light van rear speakers
4
From Japan
On 2011-10-15 22:46:34
Product itself feel like a middling. Devise if the mounting method used in hanging is required.
This review is about item#35025383.

Related Products