Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TUNE UP DOME TWEETER

4.50 (4)
Instantaneous Maximum Input (W)
80
Impedance (ohm)
4
Maximum Input (W)
80
Playback Frequency zone (Hz)
5k to 20k
Body Dimensions (mm)
49x48x47
Cord Length (m)
About 3
Weight (g)
100 (1 piece)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 FSN-840B 35025392 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
On the instrument panel of a light van (Every)
5
From Japan
On 2015-08-02 20:05:54
If this quality at this price it is not complaining. A three-dimensional feeling came out than when only the door speaker was used. It is enough if there is no particular preference.
This review is about item#35025392.
Sound range correction
5
From Japan
On 2014-05-06 15:50:44
The price is reasonable although the price is cheap, but the contents are very good. Please try using it once.
This review is about item#35025392.
For correcting the treble of car audio
4
From Japan
On 2013-04-06 00:01:14
The speaker got disconnected and it seemed to be broken by being caught in the door! The quality of double-sided tape was bad, it seemed to be peeling and breaking many times! It is! Double-sided tape must be improved without becoming usable.
This review is about item#35025392.
Purchase for high-frequency assistance of car stereo,
4
From Japan
On 2013-03-23 17:28:37
Previously the same speakers were attached, but if you asked for installation work, it was attached with simple connection parts, but the speaker did not operate due to poor moisture etc, the solder connection perfect per se Please attach to the vendor and ask attention to installation. Sound is satisfied with realistic feeling, cheaply tunable effect is enormous,
This review is about item#35025392.

Related Products