Buy more than* S$200* and get FREE SHIPPING

Stick Speaker

1.00 (2)
Instantaneous Maximum Input (W)
60
Impedance (ohm)
4
Rated Input (W)
15
Sound Pressure Level (dB)
83 (output)
Playback Frequency zone (Hz)
300 to 15k
Cord Length (m)
About 5
Outside Dimension (mm)
175x35x42
Weight (g)
110 (1)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 FSN-SS1 35025401 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
It does not use the work.
1
From Japan
On 2013-01-26 21:52:39
It is truly Chinese products. It is the worst. Do not buy again.
This review is about item#35025401.
Bus remodeling
1
From Japan
On 2011-09-10 16:52:09
Processed and mounting plan not match the pitch of the stay, but was considered a return to that Daikawa products to order forced use of the shortage.
This review is about item#35025401.

Related Products