Buy more than* S$200* and get FREE SHIPPING

COAXIAL 2-WAY MOUNT SPEAKER

3.91 (11)
Impedance (ohm)
4
Sound Pressure Level (dB)
92 (output)
Playback Frequency zone (Hz)
45 to 24k
...see all
Product Options
ADD TO CART
Instantaneous Maximum Input (W) Mounting Dimension (mm) Rated Input (W) Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Instantaneous Maximum Input (W) Mounting Dimension (mm) Rated Input (W) Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 102 20 138x54 1Set(2PC) 1 FSN-100T 35025417 -
Discontinued
[x]
130 125 30 164x58 1Set(2PC) 1 FSN-160T 35025426 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 2
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
Exchange for the speaker failure
5
From Japan
On 2014-03-18 18:50:13
Chance genuine article because of discontinued production, but I ordered, price less than half of the order, very satisfied
This review is about item#35025426.
Attached to the rear speaker-less car
5
From Japan
On 2013-12-18 07:56:16
It was attached to Spacia. So was purchased at 1,000 yen OFF, Otsuri will come in 3000 yen including postage. In size thereof include no problems during installation. The sound you hear or normally because there is no commitment. It is recommended to those who want the time being sound from behind.
This review is about item#35025417.
Speaker exchange of
1
From Japan
On 2013-12-03 20:57:04
Certainly sound than genuine products is nice is still the sound of Nari price. Even listening to am radio left and right sound is different. Or product defects? Or product of error? One is sound feel like tweeter is not sounding muffled.
This review is about item#35025426.
Freight car speakers for work
5
From Japan
On 2013-09-17 14:13:34
I'm glad I can be purchased cheaply because it was the speaker-less
This review is about item#35025417.
Speaker exchange for automobiles
5
From Japan
On 2013-05-19 13:59:14
Any difference was found clearly only was replaced from the original speaker. There is a high speaker also decent sound quality can help enough also those of this degree.
This review is about item#35025426.
Use the door of light trucks
3
From Japan
On 2013-04-29 09:35:45
Cheaper than genuine, I think so little good sound quality.
This review is about item#35025417.
Customers vehicle replacement
3
From Japan
On 2012-12-11 13:23:49
Not bad equivalent to the normal goods.
This review is about item#35025417.
Ideal for light vehicles
5
From Japan
On 2011-10-31 16:10:55
No problem in clear sound quality
This review is about item#35025417.
Exchange from genuine speaker
5
From Japan
On 2011-10-15 13:07:56
Wagon R · kei, 2 set buy. It can be used without any problems. Than to buy the genuine products are satisfied at low cost. Regeneration zone of the sound was the same place as the original speaker.
This review is about item#35025417.
At the time of the genuine speaker exchange
5
From Japan
On 2011-09-08 03:07:09
Cheap is good
This review is about item#35025417.

Related Products