Buy more than* S$200* and get FREE SHIPPING

High intensity super halogen lamp system

3.20 (15)
Body Dimensions (mm)
30 - 50 x 123 x 65
Rated Voltage (V)
12
Type
H3
Color
White
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 RZ-480 35025453 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 3
2 star 3
1 star 2
Review Rating: 3.20
15 Customer Reviews
The reviews are automatic translation.
Purchase as a fog lamp
1
From Japan
On 2017-05-09 02:08:57
It is poor in water resistance and weak in water. I bought it as a fog light, but it soon got ruined.
This review is about item#35025453.
Backlight
5
From Japan
On 2016-08-12 16:52:50
It was very bright and I could see the back well
This review is about item#35025453.
Car accessories
2
From Japan
On 2016-06-19 20:17:39
Although it installed immediately, it is uneasy that it might burn if you touch the wire / lens part at the time of lighting has a lot of heat.
This review is about item#35025453.
Simple fog lamp of mini car
4
From Japan
On 2016-03-28 17:01:04
It seems to have been old for about 5 years, I changed the same newly without changing it elsewhere. I think that it is a light that excels in cost performance over other things.
This review is about item#35025453.
Homebrew cornering lamp
1
From Japan
On 2015-09-29 23:13:00
It is the second purchase. I use it for my own cornering lamp, but the lens frame becomes all rust in about half a year after installation, and the reflector part rises as it glows up with about half the corrosion in about 10 months. Because it is cheap, it is a new article substitution with the same item. However, this time I am planning to give a stain-proof rust prevention measures (caulking, thick paint coating) before installation. In addition, this product, because it is not so bright, I think that it will not exert much effect as a headlamp.
This review is about item#35025453.
As an auxiliary light to a custom car
3
From Japan
On 2015-03-29 15:56:55
About 10 years ago I was using other companies' equivalent products. The thing of this time is exactly the same thing as previously used such as size and set contents, but in all, such as the quality of paint, the accuracy of the stay, the presence or absence of notation of the switch part, etc. than the thing of 10 years ago I am inferior. Roughing, caulking, correcting the stay, repainting is essential.
This review is about item#35025453.
Lateral irradiation lamp
3
From Japan
On 2014-10-30 00:38:07
Used to install cornering lamp of passenger car by yourself. Because the installation space is limited, we chose this lamp at a reasonable price, as small as possible. The size fits within the space we were planning at the last minute just as I thought. It is bright, but it is darker than I imagined. Do not trust words such as high brightness as in singing phrases or words equivalent to 110 W (55 W + 55 W, so it is natural that it is natural). Brightness which can only be thought about 35W. I'm not quite sure how the flux is diffusing, and there is quite a glare. However, because it is used as a cornering lamp this time, light diffusion OK, glare is also a big welcome, and I am satisfied personally. However, I do not feel like using the fog lamp for forward irradiation. Quality is as price. It is naked enough to think that I forgot to attach the frame of the main body. The drainage hole is also open miscellaneously, on the contrary it is about how much water will enter. It is better to process some neighborhood around this area. Also waterproof? Since it is the level of this, we need to take countermeasures in the same way. I think that it is a recommended price item for those who divide it to the last.
This review is about item#35025453.
I installed it in a car.
5
From Japan
On 2014-10-07 20:10:22
It was easy to install and good.
This review is about item#35025453.
Used as a fog lamp
4
From Japan
On 2014-09-15 20:46:08
It is not as bright as I thought
This review is about item#35025453.
To assist the back lamp
4
From Japan
On 2014-09-05 15:33:25
It is mounting for auxiliary because the back lamp is darker than I thought it is hard to see. Recently LED has become mainstream so halogen type is priceless.
This review is about item#35025453.

Related Products