Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Felt Shank Wheel, Bullet Shaped

5.00 (2)
Caution
Please use the coated abrasive (abrasive wax).
Purpose
Mirror-finish polishing of metals.Mirror finish polishing for after polishing on hemp and cotton buffing wheels.Wiping metals, bringing out the shine and luster.
Shape
Artillery shell type
...see all>
Product Options
ADD TO CART
Diameter x Width W (mm) Maximum Rotation Speed (min-1[r. p.m]) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter x Width W (mm) Maximum Rotation Speed (min-1[r. p.m]) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x15 25000 3 1PC 1 HFT10 35025803 5.99 SGD
In stock
15x20 25000 3 1PC 1 HFT15 35025812 5.99 SGD
In stock
25x25 20000 6 1PC 1 HFT25 35025821 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Engine OH
5
From Japan
On 2015-07-27 22:34:00
Good
This review is about item#35025812.
Polished finish
5
From Japan
On 2014-06-21 22:25:02
It is useful because the size is well prepared and it is not so early.
This review is about item#35025812.

Related Products