Buy more than* S$200* and get FREE SHIPPING

Felt Polishing Wheel With Shaft, Hexagonal Shaft For Impact Use

5.00 (7)
Caution
Please use the coated abrasive (abrasive wax).
Hexagon Opposite Side(mm)
6.35
...see all>
Product Options
ADD TO CART
Diameter x Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter x Width W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75x10 1PC 1 HFHN75 35025855 12.99 SGD
In stock
30x25 1PC 1 NFF30 35025837 7.99 SGD
In stock
80x25 1PC 1 NFF80 35025864 -
Discontinued
[x]
50x25 1PC 1 NFF50 35025846 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Used for polishing work
5
From Japan
On 2017-03-30 17:04:51
I think that things should be solid. 50 mm is unexpectedly large and somewhat crowded places are thin eyes are good.
This review is about item#35025846.
Shine polished aluminum products
5
From Japan
On 2016-12-22 15:42:46
We made alcohol stoves using aluminum cans. I bought the cut off the aluminum can for a clean finish. I'm really satisfied with no scratches.
This review is about item#35025846.
Buffing
5
From Japan
On 2016-03-26 16:23:49
Used for polishing fine items. It is convenient to use impact. I wish the price would be a bit cheaper as it is a consumable item.
This review is about item#35025855.
Aluminum polished
5
From Japan
On 2015-08-02 18:59:43
Because it is a hexagonal axis, it was easy to use without idling. Good durability
This review is about item#35025837.
Tail lamp shine with electric screwdriver
5
From Japan
On 2014-10-25 17:50:00
Purchased at a low price, we are satisfied.
This review is about item#35025846.
Aluminum polished
5
From Japan
On 2013-10-30 14:41:35
Dust is hard to come out, it is comfortable to use. The finish is very beautiful. I would like to continue using it in the future.
This review is about item#35025837.
To metal polish
5
From Japan
On 2013-07-16 16:21:12
I am also solid and I think that I will try to polish various things from now on!
This review is about item#35025846.

Related Products