Buy more than* S$200* and get FREE SHIPPING

100BASE Compatible 5-port Switching Hub

5.00 (1)
Network Type
IEEE802.3u/IEEE802.3
Switching Method
Store-and-forward
Auto Negotiation
Correspondence (100/10Mbps)
Filtering Speed
148800 packets / second (100Mbps), 14880 packets / second (10Mbps)
Registation Number of Mac Addresses
2048 review (aggregated for all ports)
Flow Control
IEEE802.3x
Warranty Period
1 year
Buffer Memory
(Dynamic allocation to each port) 48KB
Body Dimensions (Width x Depth x Height) (mm)
150x80x31
Communication Method
Full duplex / half duplex
Input Voltage (V)
AC100+/-10%(50/60Hz)
Connection Method
100BASE-TX/10BASE-T
Rated Power Consumption (W)
(I including the AC adapter) 3.3
Connector Shape
RJ-45x5
Compatible Standard
VCCI ClassB, RoHS Directive-compliant
Number of Ports
5
Weight (g)
148 (body only)
Color
White
Specification
Auto MDI/MDI-X support, non-blocking support
Accessories
(With warranty) 1 piece AC adapter one switching units HUB1 manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LAN-SW05/PC 35026205 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Expansion of office LAN
5
From Japan
On 2016-06-22 18:05:49
I am useful
This review is about item#35026205.