Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

100BASE Compatible 8-port Switching Hub

5.00 (1)
Network Type
IEEE802.3u/IEEE802.3
Switching Method
Store-and-forward
Auto Negotiation
Correspondence (100/10Mbps)
Filtering Speed
148800 packets / second (100Mbps), 14880 packets / second (10Mbps)
Registation Number of Mac Addresses
1024 review (aggregated for all ports)
Flow Control
IEEE802.3x
Warranty Period
1 year
Buffer Memory
(Dynamic allocation to each port) 96KB
Body Dimensions (Width x Depth x Height) (mm)
150x80x31
Communication Method
Full duplex / half duplex
Input Voltage (V)
AC100+/-10%(50/60Hz)
Connection Method
100BASE-TX/10BASE-T
Rated Power Consumption (W)
(I including the AC adapter) 2.1
Connector Shape
RJ-45x8
Compatible Standard
VCCI ClassB, RoHS Directive-compliant
Number of Ports
8
Weight (g)
170 (body only)
Color
White
Specification
Auto MDI/MDI-X support, non-blocking support
Accessories
(With warranty) 1 piece AC adapter one switching units HUB1 manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LAN-SW08/PC 35026214 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For normal Internet line branching
5
From Japan
On 2014-06-04 13:16:39
Delivery of rabbits and corners is quick! It is! The next day of ordering, I was just surprised at the arrival of the first thing in the morning. And packaging it with care. Taking time to spend buying up to a neighborhood shop, considering transportation costs, the one who ordered to your company is completely profitable "! that's all
This review is about item#35026214.