Carrying Bag
(1)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Storage Amount
- Front pocket, accommodate 500mL bottles, pen holder x 3
- Dimensions (Width W x Depth D x Height H) (mm)
- OUTER DIMENSION / 420 x 110 x 310, PC STORAGE INTERNAL DIMENSIONS / 390 x 45 x 290
- Weight (g)
- 780g
- Material (Body)
- Polyester
- Color
- Black
- TRUSCO Part Number
- 385-6038
- Compatible
- 15.4-INCH WIDE (A4L WIDE) NOTEBOOK PC
- Accessories
- Shoulder belt
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Sales
From Japan
On 2014-04-15 07:58:11
It is inconvenient to use but it is inconvenient to remove the bottle
Customers Who Bought This Item Also Bought
Related Products