Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Inner Bag

Caution
Accommodation dimension and stockable PC size may different.
Outer Dimensions (Width x Depth x Height)(mm)
(I do not include the handle) 310x50x230
Inner Dimensions (Width x Depth x Height) (mm)
(Case) 295x45x220 (PC housing unit) 280x45x215
Weight (g)
140
Color
Black
Material
Polyester
Compatible
10 - 11.1-inch wide
Specification
Front pocket x1 (fastener)
Description
Inner bag handle corresponding to it is easy to take out! 10-inch wide, 10.1-inch wide, 10.2-inch wide, 10.6-inch wide, 11.1-inch wide size from in a bag is attached.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM-IB015BK 35026354 24.99 SGD
In stock
ADD TO CART

Related Products