Buy more than* S$200* and get FREE SHIPPING

EU RoHS Directives Compliant, USB Hub for Bus Power Only

3.67 (3)
Maximum data-transfer Rate (Mbps) (theoretical value)
480 (USB2.0 high-speed mode)
Power
USB bus power
...see all>
Product Options
ADD TO CART
Weight (g) Color Cable Length (cm) Body Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Cable Length (cm) Body Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Including cable) about 28 White I except for about 7 connector (Excluding cable) 75 x 35 x 12 1PC 1 U2H-Y4BWH/RS 35026266 -
Discontinued
[x]
About 28 (cable is included) Black About 7 * excluding connectors 75 x 35 x 12 (Excluding cable) 1PC 1 U2H-Y4BBK/RS 35026257 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
I gave it to my notebook.
3
From Japan
On 2012-11-27 23:10:14
I use it without any problem. But compared to the grasshopper, is the price quite high?
This review is about item#35026257.
Connecting several printers
4
From Japan
On 2012-02-26 13:52:06
There is no need to worry about placing the code in a narrow space.
This review is about item#35026257.
I bought it for notes.
4
From Japan
On 2012-01-17 13:09:06
I can use it without problems. Although it is compact, although it is good, the triple USB can not use the flash memory of a large size because the interval is narrow.
This review is about item#35026266.

Related Products