Buy more than* S$200* and get FREE SHIPPING

Induction Cooktop 200V

Safety Features
Limit lapse of memory prevention, detection without pot, pot warp detection, thermal cut-out, high temperature caution lamp
Additional Feature
Temperature control: detection fired 160 - 200 deg C / 5 stage, sky, auto power off
Compatible Diameter (phi)
(Pot) 120 - 240mm
Power Supply Cord Type (mm2 x Number of Cores x m)
2.0 x 3 (cab tire cord) x 0.7
Plug
(Plug) 2-pole ground blades, 15A-250V
Heater
5 stage diameter / 180mm power consumption / 300W - 2000W equivalent
Dimensions (Width W x Depth D x Height H) (mm)
318x361x90
Rated Voltage (V)
200(50Hz/60Hz)
Power Consumption (W)
(Heater) 300W equivalent - 2000W (5-step operation)
Weight (kg)
About 3.3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SIH-B213B 35755097 373.39 SGD
Shipped after 2017-02-27
ADD TO CART