Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Super Strong Double Sided Tape, General Material Use HG

Holding Power (g)
1,100 (15mm x 20mm/SUS each other)
Adhesive Power (N/10mm)
24
Adhesive
Acrylic
Tape Thickness (mm)
1
Tape Length (m)
0.1
Base Material
Acrylic foam
Tape Width (mm)
100
Operating Temperature Range (deg C)
-20 To 180 (after bonding)
Weight (g)
30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 T4150 07226432 -
Discontinued
[x]
ADD TO CART

Related Products