Buy more than* S$200* and get FREE SHIPPING

Clean Edge Business Cards, Wood-Free Paper, White

5.00 (1)
Paper Size
210x297 mm (A4 size)
Surface Mounting
10 surfaces
Basis Weight (g/m2)
186
Lanel Size (mm)
91x55
Paper Thickness (mm)
0.205
Paper
Multi-print paper
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(12Sheet) 1 MT-JMK2WN 35026476 9.16 SGD
Shipped after 2017-11-24
1PC(25Sheet) 1 MT-JMK2WNZ 35026485 16.87 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Personal business card creation
5
From Japan
On 2016-09-29 22:11:43
There is no rough feeling on the cut surface and it is easy to peel off from the mount
This review is about item#35026476.

Related Products