Buy more than* S$200* and get FREE SHIPPING

Blank Label

5.00 (1)
Quantity
20 sheet
Paper Size
210 x 297mm (A4 size)
Basis Weight (g/m2)
140
Paper Thickness (mm)
0.17
Paper
Multi-print paper
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20Sheet) 1 EDT-FKM 35026512 9.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Labeling of products
5
From Japan
On 2017-02-02 14:37:27
It is cheap, free and easy to use. Although there is no problem in peeling where there is no break, it is not so problematic.
This review is about item#35026512.

Related Products