Buy more than* S$200* and get FREE SHIPPING

Stabilizing Foot Plate, Stainless Steel

4.25 (4)
Dimension K(mm)
75
Dimensions B (mm)
50
Pilot Hole Diameter (phi mm)
14
Thickness (mm)
3
...see all
Product Options
ADD TO CART
Dimension S (mm) Finishing Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Finishing Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.5 Stainless FOR M12 1PC 1 12 35028524 2.98 SGD
In stock
24.5 Stainless steel For M16 1PC 1 16 35028533 2.93 SGD
In stock
30.5 Stainless steel For M20 1PC 1 20 35028542 2.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Fixation of the adjustment foot
5
From Japan
On 2016-10-14 17:33:28
Price compared to other products is no cheap problem
This review is about item#35028533.
As an accessory of their products
4
From Japan
On 2015-09-06 14:53:10
If there is no particular strength problem to, to purchase at a price priority
This review is about item#35028524.
Fixed rack
3
From Japan
On 2013-12-25 17:11:28
It was this large amount of use. Price was saved cheaper very.
This review is about item#35028533.
Applications to fix the adjustment bolt of the gantry to Doma
5
From Japan
On 2013-02-08 19:11:13
The good points lower cost compared with other products in order to use the number. The material is also no problem made of stainless steel. Also buy next time. Demand is 2 points, arrived product is a point that had been individually packaged (dust generation and opening time, etc. hope went up from the field), we would like to sell at the box unit because I think that it is the product management. Another point is the expansion of the lineup. It is unknown whether the other person has been desired, but it is handy to have size, which is holding the bolt rather than the adjuster. (I will introduce regards when already there.)
This review is about item#35028524.

Related Products