Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Recommended Calking Plate Thickness T (mm) Rivet Nominal Diameter D (mm) Dimension H (mm) Dimensions L (mm) Type Workpiece Hole Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended Calking Plate Thickness T (mm) Rivet Nominal Diameter D (mm) Dimension H (mm) Dimensions L (mm) Type Workpiece Hole Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 to 3.2 4.8 9.6 7.6 Open type rivets 4.9 1Pack(30PC) 1 SSD-62SSBS 35121861 34.99 SGD
In stock
4.8 to 6.4 3.2 6.4 9.5 Open type rivets 3.3 1Pack(50PC) 1 SSD-44SSBS 35028436 25.99 SGD
In stock
4.8 to 6.4 4 8 10.2 Open type rivets 4.1 1Pack(50PC) 1 SSD-54SSBS 35028472 33.99 SGD
Shipped after 2018-06-26
6.4 to 9.6 4 8 13.3 Open type rivets 4.1 1Pack(50PC) 1 SSD-56SSBS 35028481 35.99 SGD
In stock
1.6 - 3.2 3.2 6.4 6.4 Open type rivet 3.3 1Pack(50PC) 1 SSD-42SSBS 35028411 19.99 SGD
In stock
3.2 - 4.8 3.2 6.4 8 Open type rivet 3.3 1Pack(50PC) 1 SSD-43SSBS 35028427 20.99 SGD
In stock
6.4 - 9.6 3.2 6.4 12.7 Open type rivet 3.3 1Pack(50PC) 1 SSD-46SSBS 35028445 34.99 SGD
Shipped after 2018-06-26
1.2 - 3.2 4 8 7 Open type rivet 4.1 1Pack(50PC) 1 SSD-52SSBS 35028454 33.99 SGD
Shipped after 2018-06-26
3.2 - 4.8 4 8 8.6 Open type rivet 4.1 1Pack(50PC) 1 SSD-53SSBS 35028463 33.99 SGD
Shipped after 2018-06-26
3.2 - 4.8 4.8 9.6 10.8 Open type rivet 4.9 1Pack(30PC) 1 SSD-64SSBS 35121877 39.99 SGD
Shipped after 2018-08-10
6.4 - 9.6 4.8 9.6 14 Open type rivet 4.9 1Pack(30PC) 1 SSD-66SSBS 35121886 39.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When bucket conveyor bucket repair
4
From Japan
On 2017-02-01 14:44:31
When attaching the bucket to the chain belt of the bucket type conveyor, we are holding 4 points with this product. I used something made of iron or aluminum until now, but it was easy to rust or was easily dislodged. After using this item, those problems were solved and the maintenance cycle became longer. On the other hand, because it is hard to be disconnected, if you operate without noticing the problem, the bucket will be larger than the conventional one, and removal with Thunder will take more trouble than before. It does not work perfectly.
This review is about item#35028454.
Use for outdoor use case creation
5
From Japan
On 2013-04-26 15:21:24
At first I thought that the stainless steel shaft was hard and could not cut, but it broke normally with a rivetor instead of that of an iron shaft. It's a product of TOP, so I can trust it.
This review is about item#35028411.

Related Products