Buy more than* S$200* and get FREE SHIPPING

Scalpel Handle

4.50 (2)
Material
Stainless steel (SUS410)
Specification
Holder
...see all
Product Options
ADD TO CART
Compatible Replacement Blade AS ONE Part Number Sterilization Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Replacement Blade AS ONE Part Number Sterilization Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No.20 - 29 1-8546-01 None 134 1PC 1 No.4 09390403 13.25 SGD
In stock
No.10 - 19 1-8545-01 Without 124 1PC 1 No.3 09390351 13.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Anatomy of shellfish
4
From Japan
On 2016-02-19 01:44:14
In order to use the seawater, we are satisfied with the blade system. Hesitation desorbed when a little of the blade.
This review is about item#09390351.
Animal specimens created
5
From Japan
On 2015-10-26 10:09:16
Even in a certain famous shopping site, it does not hit, or I trade it was difficult to understand, first I was thankful to Yasuku' purchased.
This review is about item#09390351.

Related Products