Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Machine Key S45C, Old Jis. Square Ended Parallel Key, Standard Measure Product

4.67 (9)
Dimensions L (mm)
300
Material
S45C
...see all>
Product Options
ADD TO CART
Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions c(mm) Dimension h (mm) Dimensions b (mm) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.60 to 0.80 24(-0.043 to -0) 24(-0.022 to +0.043) Old JIS standard one 1PC 1 24x24x300 07170082 45.99 SGD
Shipped after 2018-06-27
1.00 to 1.20 31.5(-0.062 to -0) 50(-0.026 to +0.051) Old JIS standard one 1PC 1 50x31.5x300 07170161 85.99 SGD
Shipped after 2018-06-28
1.00 to 1.20 22(-0.052 to -0) 35(-0.026 to +0.051) Old JIS standard one 1PC 1 35x22x300 07170125 36.99 SGD
In stock
0.60 to 0.80 20(-0.052 to -0) 32(-0.026 to +0.051) Old JIS standard one 1PC 1 32x20x300 07170116 43.99 SGD
In stock
1.00 to 1.20 24(-0.052 to -0) 38(-0.026 to +0.051) Old JIS standard one 1PC 1 38x24x300 07170134 40.99 SGD
Shipped after 2018-06-27
0.40 to 0.60 18 (0 to + 0.05) 18 (0 to + 0.05) Old JIS standard one 1PC 1 18x18x300 07170046 21.99 SGD
In stock
From 0.60 to 0.80 18 (-0.043 ~ -0) 28 (-0.022 ~ + 0.043) Old JIS standard one 1PC 1 28x18x300 07170107 33.99 SGD
In stock
From 0.60 to 0.80 16 (-0.043 to 0) 24 (0.022 ~ + 0.043) Old JIS standard one 1PC 1 24x16x300 07170073 24.99 SGD
In stock
0.16 - 0.25 3(0 - +0.05) 3(0 - +0.05) former JIS standard 1 kind 1PC 1 3x3x300 07169897 2.99 SGD
In stock
0.16 - 0.25 4(0 - +0.05) 4(0 - +0.05) former JIS standard 1 kind 1PC 1 4x4x300 07169906 2.99 SGD
In stock
0.25 - 0.40 5(0 - +0.05) 5(0 - +0.05) One type of old JIS standards 1PC 1 5x5x300 07169915 2.99 SGD
In stock
0.25 - 0.40 6(0 - +0.05) 6(0 - +0.05) One type of old JIS standards 1PC 1 6x6x300 07169924 3.99 SGD
In stock
0.25 - 0.40 7(0 - +0.05) 7(0 - +0.05) former JIS standard 1 kind 1PC 1 7x7x300 07169933 3.99 SGD
In stock
0.25 - 0.40 8(0 - +0.05) 8(0 - +0.05) former JIS standard 1 kind 1PC 1 8x8x300 07169942 4.99 SGD
In stock
0.40 - 0.60 9(-0.036 - -0) 9(+0.015 - +0.03) former JIS standard 1 kind 1PC 1 9x9x300 07169951 5.99 SGD
In stock
0.40 - 0.60 8(-0.036 - 0) 10(+0.015 - +0.036) One type of old JIS standards 1PC 1 10x8x300 07169967 5.99 SGD
In stock
0.40 - 0.60 10(0 - +0.05) 10(0 - +0.05) former JIS standard 1 kind 1PC 1 10x10x300 07169976 6.99 SGD
In stock
0.40 - 0.60 8(-0.036 - 0) 12(0.018 - +0.036) former JIS standard 1 kind 1PC 1 12x8x300 07169985 6.99 SGD
In stock
0.40 - 0.60 10(0 - +0.05) 12(0 - +0.05) One type of old JIS standards 1PC 1 12x10x300 07169994 7.99 SGD
In stock
0.40 - 0.60 12(0 - +0.05) 12(0 - +0.05) former JIS standard 1 kind 1PC 1 12x12x300 07170003 9.99 SGD
In stock
0.40 - 0.60 10(-0.036 - 0) 15(0.018 - +0.036) One type of old JIS standards 1PC 1 15x10x300 07170012 9.99 SGD
In stock
0.40 - 0.60 15(0 - +0.05) 15(0 - +0.05) One type of old JIS standards 1PC 1 15x15x300 07170021 14.99 SGD
In stock
0.40 - 0.60 12(-0.043 - 0) 18(0.018 - +0.036) One type of old JIS standards 1PC 1 18x12x300 07170037 14.99 SGD
In stock
0.60 - 0.80 13(-0.043 - 0) 20(+0.018 - +0.036) One type of old JIS standards 1PC 1 20x13x300 07170055 16.99 SGD
In stock
0.60 - 0.80 20(0 - +0.05) 20(0 - +0.05) former JIS standard 1 kind 1PC 1 20x20x300 07170064 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Tool making
5
From Japan
On 2018-04-25 23:42:19
It is planned to use for keyway machining. It is saved for cheap purchase. I will also purchase it if there is a chance.
This review is about item#7169915.
Fabrication of jigs
5
From Japan
On 2017-05-02 20:09:45
We combined this product with a large washer to make a bearing nut turner. Commercially available tools are high, so this method is sufficient.
This review is about item#7169915.
As a free cone arm bar
5
From Japan
On 2016-12-22 09:58:58
It seemed that the product size tolerance was a very small lot, and it was an error of 5/1000 mm or less. It was cheaper than a no-brand square bar. Although the maximum outer diameter of the free cone currently used is about 70 mm, this bar can drill even with an outer diameter of 100 mm or more. Moreover, it was possible to remodel the high-speed steel also to the 2-blade free cone. Metal drilling which is thicker than the original free cone also became possible.
This review is about item#7169951.
Fit to production axis
5
From Japan
On 2016-04-19 17:09:12
Plus tolerance is good with old JIS. For use in rubbing according to the reality key groove.
This review is about item#07169933.
Cutting material
4
From Japan
On 2015-08-01 09:18:46
I bought it as a material for hobby's work. I am not satisfied with the original usage, but I am satisfied with the quality.
This review is about item#07170003.
Substitute as a jig
5
From Japan
On 2013-12-29 09:49:46
Accuracy such as squareness and parallelism is secured, and the old square cross section is useful as a jig substitute.
This review is about item#07170021.
As a jig
3
From Japan
On 2013-05-15 18:26:34
We will process it for pulling out V pulleys and gears
This review is about item#07170161.
Work material
5
From Japan
On 2013-02-25 18:23:04
It is difficult to obtain ferrous materials in small quantities, but this is cheap and easy to obtain in small quantities. It is convenient to use for various things.
This review is about item#07170012.
Used as a material for accessories
5
From Japan
On 2012-11-26 12:28:31
Used as a tip holder for a table lathe or milling machine
This review is about item#07169976.

Related Products